QUANTUM STORAGE SYSTEMS WRC-2448-2G Wire Utility Cart, 2 Solid Shelf, 24 x 48 x 37-1/2 Inch Size, Chrome | CG9THB

QUANTUM STORAGE SYSTEMS WRC-2448-2G Wire Utility Cart, 2 Solid Shelf, 24 x 48 x 37-1/2 Inch Size, Chrome

Item: CG9THB Model: WRC-2448-2G
In Stock

Get it by Tuesday, Jun 17

€758.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Utility Cart
FinishChrome Plated
Height37 1/2"
Length48"
Width24"

Shipping Info:

Ship weight (kg) 27
Ship height (cm)95.25
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelColorShelf WidthOverall LengthOverall WidthShelf LengthOverall DimensionsLoad CapacityDistance Between ShelvesPrice
QUANTUM STORAGE SYSTEMS WRC-1836-2 Wire Utility Cart, 2 Wire Shelf, 18 x 36 x 37-1/2 Inch Size, Chrome | CG9TEJ WRC-1836-2--------€267.81
QUANTUM STORAGE SYSTEMS WRC-1836-2CG Wire Utility Cart, 2 Shelf, 18 x 36 x 37-1/2 Inch Size, Chrome | CG9TEK WRC-1836-2CG--------€349.93
QUANTUM STORAGE SYSTEMS WRC-1836-2G Wire Utility Cart, 2 Solid Shelf, 18 x 36 x 37-1/2 Inch Size, Chrome | CG9TEL WRC-1836-2G--------€432.06
QUANTUM STORAGE SYSTEMS WRC-1836-3 Wire Utility Cart, 3 Wire Shelf, 18 x 36 x 37-1/2 Inch Size, Chrome | CG9TEM WRC-1836-3--------€313.23
QUANTUM STORAGE SYSTEMS WRC-1836-3CG Wire Utility Cart, 3 Shelf, 18 x 36 x 37-1/2 Inch Size, Chrome | CG9TEN WRC-1836-3CG--------€395.36
QUANTUM STORAGE SYSTEMS WRC-1836-3G Wire Utility Cart, 3 Solid Shelf, 18 x 36 x 37-1/2 Inch Size, Chrome | CG9TEP WRC-1836-3G--------€559.61
QUANTUM STORAGE SYSTEMS WRC-1836BK-2 Wire Utility Cart, 2 Wire Shelf, 18 x 36 x 37-1/2 Inch Size, Black Epoxy | CG9TEQ WRC-1836BK-2Black-------€258.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRC-2448-2G Wire Utility Cart, 2 Solid Shelf, 24 x 48 x 37-1/2 Inch Size, Chrome
€758.14 /unit