QUANTUM STORAGE SYSTEMS WR8-807RD Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 28 Bins, Open, Shelf Bin, Red | CT8JFY

QUANTUM STORAGE SYSTEMS WR8-807RD Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 28 Bins, Open, Shelf Bin, Red

Item: CT8JFY Model: WR8-807RDCross Ref: 493G34
In Stock

Get it by Thursday, Jun 12

€775.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
Bin ColorRed
Bin Depth11 5/8"
Bin Front TypeOpen
Bin Height8"
Bin MaterialPolypropylene
Bin Size8.375" x 11.625" x 8"
Bin StyleShelf
Bin Width8 3/8"
ColorRed
Esd ConductiveNo
FinishChrome
Frame ColorSilver
Frame MaterialSteel
Height8"
IncludesBins
Includes BinsYes
Load Capacity6400 lbs.
Number Of Bins28
Number Of Shelves8
Number Of Usable Sides1
Overall Depth36"
Overall Height74"
Overall Width12"
Overall Wxdxh12" x 36" x 74"
Shelf FinishChrome
Shelf MaterialSteel
Bin Hxwxd(28) 8" x 8 3/8" x 11 5/8"
Whole Unit Load Capacity6400 lbs.

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)30.48

Product Variants

ProductModelOverall WidthNumber Of BinsBin ColorBin WidthBin DepthBin SizeOverall HeightOverall DepthPrice
QUANTUM STORAGE SYSTEMS WR8-809RD Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 21 Bins, Open, Shelf Bin, Red | CT8JFU WR8-809RD12"21Red11 1/8"11 5/8"11.125" x 11.625" x 8"74"36"€864.42
QUANTUM STORAGE SYSTEMS WR8-807YL Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 28 Bins, Open, Shelf Bin | CT8JFV WR8-807YL12"28Yellow8 3/8"11 5/8"8.375" x 11.625" x 8"74"36"€799.35
QUANTUM STORAGE SYSTEMS WR8-807BL Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 28 Bins, Open, Shelf Bin, Blue | CT8JFX WR8-807BL12"28Blue8 3/8"11 5/8"8.375" x 11.625" x 8"74"36"€799.35
QUANTUM STORAGE SYSTEMS WR8-802YL Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 35 Bins, Open, Shelf Bin | CT8JGA WR8-802YL12"35Yellow6 5/8"11 5/8"6.625" x 11.625" x 8"74"36"€832.83
QUANTUM STORAGE SYSTEMS WR8-802BL Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 35 Bins, Open, Shelf Bin, Blue | CT8JGC WR8-802BL12"35Blue6 5/8"11 5/8"6.625" x 11.625" x 8"74"36"€832.83
QUANTUM STORAGE SYSTEMS WR8-802RD Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 35 Bins, Open, Shelf Bin, Red | CT8JGD WR8-802RD12"35Red6 5/8"11 5/8"6.625" x 11.625" x 8"74"36"€832.83
QUANTUM STORAGE SYSTEMS WR8-801YL Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 48 Bins, Open, Shelf Bin | CT8JGE WR8-801YL12"48Yellow4 3/8"11 5/8"4.375" x 11.625" x 8"74"36"€861.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR8-807RD Bin Shelving, 12 Inch x 36 Inch x 74 in, 1 Sided, 28 Bins, Open, Shelf Bin, Red
€775.76 /unit