QUANTUM STORAGE SYSTEMS WR8-461GY Bin Shelving Wire 36 x 18 35 Bins Gray | AB7XEE 24K212

QUANTUM STORAGE SYSTEMS WR8-461GY Bin Shelving Wire 36 x 18 35 Bins Gray

Item: AB7XEE Model: WR8-461GYCross Ref: 24K212
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,311.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
Bin ColorGray
Bin Depth18"
Bin Front TypeOpen
Bin Height7"
Bin TypeStacking
Bin Width6"
Capacity Per Shelf800 lbs.
ColorGray
Esd ConductiveNo
FinishChrome
Frame ColorSilver
Frame MaterialSteel
Height7"
Includes BinsYes
Load Capacity6400 lbs.
Number Of Bins35
Number Of Shelves8
Number Of Usable Sides1
Overall Depth18"
Overall Height74"
Overall Width36"
Overall Wxdxh36" x 18" x 74"
Shelf Depth18"
Shelf FinishChrome
Shelf MaterialSteel
Shelf Width36"
Width36"

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)187.96
Ship length (cm)91.44
Ship width (cm)45.72
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of ShelvesNumber Of BinsBin ColorBin DepthOverall DepthBin WidthPrice
QUANTUM STORAGE SYSTEMS 1275-201BL Bin Shelving Solid 36 x 12 72 Bins Blue | AA2EEX 10E969 1275-201BL36"75"1072Blue11 5/8"12"4 1/8"€765.42
RFQ
QUANTUM STORAGE SYSTEMS 1275-202BL Bin Shelving Solid 36 x 12 45 Bins Blue | AA2EEY 10E970 1275-202BL36"75"1045Blue11 5/8"12"6 5/8"€672.23
RFQ
QUANTUM STORAGE SYSTEMS 1275-207BL Bin Shelving Solid 36 x 12 36 Bins Blue | AA2EEZ 10E971 1275-207BL36"75"1036Blue11 5/8"12"8 3/8"€656.66
RFQ
QUANTUM STORAGE SYSTEMS 1275-209BL Bin Shelving Solid 36 x 12 27 Bins Blue | AA2EFA 10E972 1275-209BL36"75"1027Blue11 5/8"12"11 1/8"€652.60
RFQ
QUANTUM STORAGE SYSTEMS 1239-201BL Bin Shelving Solid 36 x 12 32 Bins Blue | AA2EFB 10E973 1239-201BL36"39"532Blue11 5/8"12"4 1/8"€341.23
QUANTUM STORAGE SYSTEMS 1239-202BL Bin Shelving Solid 36 x 12 20 Bins Blue | AA2EFC 10E974 1239-202BL36"39"520Blue11 5/8"12"6 5/8"€421.76
QUANTUM STORAGE SYSTEMS 1239-207BL Bin Shelving Solid 36 x 12 16 Bins Blue | AA2EFD 10E975 1239-207BL36"39"516Blue11 5/8"12"8 3/8"€402.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR8-461GY Bin Shelving Wire 36 x 18 35 Bins Gray
€1,311.08 /unit