QUANTUM STORAGE SYSTEMS WR8-250RD  | CX2FZA

QUANTUM STORAGE SYSTEMS WR8-250RD Shelving Unit, Wire

Item: CX2FZA Model: WR8-250RDCross Ref: 819ZY4
Limited Availability
€879.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bin ColorRed
Bin Depth14 3/4"
Bin Front TypeOpen
Bin Height7"
Bin Hxwxd7 x 16 1/2 x 14 3/4"
Bin StyleGiant Hopper
Bin Width16 1/2"
Frame ColorChrome
Frame MaterialCarbon Steel
Includes BinsYes
Number Of Bins14
Number Of Shelves8
Number Of Usable Sides1
Overall Depth14"
Overall Height74"
Overall Width36"
Whole Unit Load Capacity800 lbs.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR8-250RD Shelving Unit, Wire
€879.28 /unit