QUANTUM STORAGE SYSTEMS WR74-2472-110106 Wire Shelving, High Density Wire, 24 x 72 x 74 Inch Size | CG9DXA

QUANTUM STORAGE SYSTEMS WR74-2472-110106 Wire Shelving, High Density Wire, 24 x 72 x 74 Inch Size

Item: CG9DXA Model: WR74-2472-110106
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Height74"
Length72"
Width24"

Shipping Info:

Country of OriginUS

Product Details:

    • With Shelf Bin

Product Variants

ProductModelMPNPrice
QUANTUM STORAGE SYSTEMS WR74-1248-101102 Wire Shelving, High Density Wire, 12 x 48 x 74 Inch Size | CG9DVZ WR74-1248-101102WR74-1248-101102-
RFQ
QUANTUM STORAGE SYSTEMS WR74-1248-110101 Wire Shelving, High Density Wire, 12 x 48 x 74 Inch Size | CG9DWA WR74-1248-110101WR74-1248-110101-
RFQ
QUANTUM STORAGE SYSTEMS WR74-1248-66102 Wire Shelving, High Density Wire, 12 x 48 x 74 Inch Size | CG9DWB WR74-1248-66102WR74-1248-66102-
RFQ
QUANTUM STORAGE SYSTEMS WR74-1260-101102 Wire Shelving, High Density Wire, 12 x 60 x 74 Inch Size | CG9DWC WR74-1260-101102WR74-1260-101102-
RFQ
QUANTUM STORAGE SYSTEMS WR74-1260-143101 Wire Shelving, High Density Wire, 12 x 60 x 74 Inch Size | CG9DWD WR74-1260-143101WR74-1260-143101-
RFQ
QUANTUM STORAGE SYSTEMS WR74-1260-88102 Wire Shelving, High Density Wire, 12 x 60 x 74 Inch Size | CG9DWE WR74-1260-88102WR74-1260-88102-
RFQ
QUANTUM STORAGE SYSTEMS WR74-1272-101102 Wire Shelving, High Density Wire, 12 x 72 x 74 Inch Size | CG9DWF WR74-1272-101102WR74-1272-101102-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR74-2472-110106 Wire Shelving, High Density Wire, 24 x 72 x 74 Inch Size