QUANTUM STORAGE SYSTEMS WR63-1836SG Solid Shelving, Starter Unit, 4 Shelves, 18 x 36 x 63 Inch Size, Galvanized Steel | CG9GRN

QUANTUM STORAGE SYSTEMS WR63-1836SG Solid Shelving, Starter Unit, 4 Shelves, 18 x 36 x 63 Inch Size, Galvanized Steel

Item: CG9GRN Model: WR63-1836SG
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€866.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Height63"
Length36"
Width18"

Shipping Info:

Ship weight (kg) 36
Ship height (cm)160.02
Ship length (cm)45.72
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelMPNPrice
QUANTUM STORAGE SYSTEMS WR54-1436SG Solid Shelving, Starter Unit, 4 Shelves, 14 x 36 x 54 Inch Size, Galvanized Steel | CG9GPX WR54-1436SGWR54-1436SG€546.99
RFQ
QUANTUM STORAGE SYSTEMS WR54-1442SG Solid Shelving, Starter Unit, 4 Shelves, 14 x 42 x 54 Inch Size, Galvanized Steel | CG9GPY WR54-1442SGWR54-1442SG€562.69
RFQ
QUANTUM STORAGE SYSTEMS WR54-1448SG Solid Shelving, Starter Unit, 4 Shelves, 14 x 48 x 54 Inch Size, Galvanized Steel | CG9GPZ WR54-1448SGWR54-1448SG€584.56
RFQ
QUANTUM STORAGE SYSTEMS WR54-1454SG Solid Shelving, Starter Unit, 4 Shelves, 14 x 54 x 54 Inch Size, Galvanized Steel | CG9GQA WR54-1454SGWR54-1454SG€685.58
RFQ
QUANTUM STORAGE SYSTEMS WR54-1460SG Solid Shelving, Starter Unit, 4 Shelves, 14 x 60 x 54 Inch Size, Galvanized Steel | CG9GQB WR54-1460SGWR54-1460SG€692.03
RFQ
QUANTUM STORAGE SYSTEMS WR54-1472SG Solid Shelving, Starter Unit, 4 Shelves, 14 x 72 x 54 Inch Size, Galvanized Steel | CG9GQC WR54-1472SGWR54-1472SG€698.24
RFQ
QUANTUM STORAGE SYSTEMS WR54-1824SG Solid Shelving, Starter Unit, 4 Shelves, 18 x 24 x 54 Inch Size, Galvanized Steel | CG9GQD WR54-1824SGWR54-1824SG€505.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR63-1836SG Solid Shelving, Starter Unit, 4 Shelves, 18 x 36 x 63 Inch Size, Galvanized Steel
€866.20 /unit