QUANTUM STORAGE SYSTEMS WR6-957CL Wire Shelving, Clear View, 6 Shelf, 24 x 48 x 74 Inch Size, 10 Bins | CG9DGZ

QUANTUM STORAGE SYSTEMS WR6-957CL Wire Shelving, Clear View, 6 Shelf, 24 x 48 x 74 Inch Size, 10 Bins

Item: CG9DGZ Model: WR6-957CLCross Ref: 819ZZ4
Limited Availability
€1,437.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Bin ColorClear
Bin Depth23 7/8"
Bin Height12"
Bin StyleShelf
Bin Width22 1/2"
ColorClear
Esd ConductiveN
FinishChrome
Frame ColorChrome
Frame MaterialCarbon Steel
Includes BinsYes
Number Of Bins10
Number Of Shelves6
Number Of Usable Sides1
Overall Height74"
Overall Width24"
Shelf ColorChrome
Shelf FinishChrome
Bin Hxwxd12 x 22 1/2 x 23 7/8"
Overall Depth48"
Whole Unit Load Capacity800 lbs.

Shipping Info:

Ship weight (kg) 86.4
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Includes Shelving And Bins. Shelving Finish: Chrome, Bin Color: Clear. QUS957CL Bins

Product Variants

ProductModelNumber Of ShelvesColorFinishOverall WidthOverall HeightShelf ColorPrice
QUANTUM STORAGE SYSTEMS WR8-952CL Wire Shelving, Clear View, 8 Shelf, 24 x 36 x 74 Inch Size, 21 Bins | CG9DHA WR8-952CL8SilverChrome--Chrome€1,344.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR6-957CL Wire Shelving, Clear View, 6 Shelf, 24 x 48 x 74 Inch Size, 10 Bins
€1,437.90 /unit