QUANTUM STORAGE SYSTEMS WC34-CB2460GY Wire Cantilever, 60 Inch x 24 Inch, 2 Shelves, 800 lb Load Capacity per Shelf | CT8JNE

QUANTUM STORAGE SYSTEMS WC34-CB2460GY Wire Cantilever, 60 Inch x 24 Inch, 2 Shelves, 800 lb Load Capacity per Shelf

Item: CT8JNE Model: WC34-CB2460GYCross Ref: 60TU59
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€485.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cantilever
Capacity Per Shelf800 lbs.
ColorGray
FinishEpoxy Coat
Load Capacity1600 lbs.
MaterialSteel
Mounting MechanismPost
Mounting TypeHanging
Number Of Shelves2
Overall Depth24"
Overall Height34"
Overall Width60"
Usable Depth24"
Usable Width60"
Load Capacity Per Shelf800 lbs.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)86.36
Ship length (cm)60.96
Ship width (cm)152.4
Country of OriginCN

Product Variants

ProductModelColorNumber Of ShelvesOverall DepthOverall WidthOverall HeightFinishLoad CapacityMounting MechanismPrice
QUANTUM STORAGE SYSTEMS WC14-CB1424GY Wire Cantilever, 24 Inch x 14 Inch, 1 Shelves, 800 lb Load Capacity per Shelf | CT8JHZ WC14-CB1424GYGray114"24"14"Epoxy Coat800 lbs.Post€79.56
QUANTUM STORAGE SYSTEMS WDWB1424C Wire Cantilever, 24 Inch x 14 Inch, 1 Shelves, 800 lb Load Capacity per Shelf | CT8JJA WDWB1424CChrome114"24"-Chrome800 lbs.Direct€77.29
QUANTUM STORAGE SYSTEMS WC14-CB1424P Wire Cantilever, 24 Inch x 14 Inch, 1 Shelves, 800 lb Load Capacity per Shelf | CT8JJB WC14-CB1424PGreen114"24"14"Epoxy Coat800 lbs.Post€96.02
QUANTUM STORAGE SYSTEMS WDWB1424GY Wire Cantilever, 24 Inch x 14 Inch, 1 Shelves, 800 lb Load Capacity per Shelf | CT8JJC WDWB1424GYGray114"24"-Epoxy Coat800 lbs.Direct€74.36
QUANTUM STORAGE SYSTEMS WC34-CB1424GY Wire Cantilever, 24 Inch x 14 Inch, 2 Shelves, 800 lb Load Capacity per Shelf | CT8JJD WC34-CB1424GYGray214"24"34"Epoxy Coat1600 lbs.Post€150.11
QUANTUM STORAGE SYSTEMS WC34-CB1424P Wire Cantilever, 24 Inch x 14 Inch, 2 Shelves, 800 lb Load Capacity per Shelf | CT8JJE WC34-CB1424PGreen214"24"34"Epoxy Coat1600 lbs.Post€150.11
QUANTUM STORAGE SYSTEMS WC54-CB1424GY Wire Cantilever, 24 Inch x 14 Inch, 3 Shelves, 800 lb Load Capacity per Shelf | CT8JJF WC54-CB1424GYGray314"24"54"Epoxy Coat2400 lbs.Post€252.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WC34-CB2460GY Wire Cantilever, 60 Inch x 24 Inch, 2 Shelves, 800 lb Load Capacity per Shelf
€485.17 /unit