QUANTUM STORAGE SYSTEMS RWR72-2430LD Wire Shelving, 4 Shelves, 24 x 30 x 72 Inch Size, Chrome Finish | CG9CLZ

QUANTUM STORAGE SYSTEMS RWR72-2430LD Wire Shelving, 4 Shelves, 24 x 30 x 72 Inch Size, Chrome Finish

Item: CG9CLZ Model: RWR72-2430LD
Limited Availability
€330.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
FinishChrome Plated
Height72"
Length30"
Width24"

Shipping Info:

Ship weight (kg) 18
Ship length (cm)60.96
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelFinishColorPrice
QUANTUM STORAGE SYSTEMS RWR72-1830LD Wire Shelving, 4 Shelves, 18 x 30 x 72 Inch Size, Chrome Finish | CG9CLQ RWR72-1830LDChrome-€183.52
RFQ
QUANTUM STORAGE SYSTEMS RWR72-1830LDP Wire Shelving, 4 Shelves, 18 x 30 x 72 Inch Size, Proform Green Epoxy Finish | CG9CLR RWR72-1830LDP-Green€170.03
RFQ
QUANTUM STORAGE SYSTEMS RWR72-1836LD Wire Shelving, 4 Shelves, 18 x 36 x 72 Inch Size, Chrome Finish | CG9CLT RWR72-1836LDChrome-€215.87
RFQ
QUANTUM STORAGE SYSTEMS RWR72-1836LDP Wire Shelving, 4 Shelves, 18 x 36 x 72 Inch Size, Proform Green Epoxy Finish | CG9CLU RWR72-1836LDP-Green€202.37
RFQ
QUANTUM STORAGE SYSTEMS RWR72-1842LD Wire Shelving, 4 Shelves, 18 x 42 x 72 Inch Size, Chrome Finish | CG9CLV RWR72-1842LDChrome Plated-€228.25
QUANTUM STORAGE SYSTEMS RWR72-1842LDP Wire Shelving, 4 Shelves, 18 x 42 x 72 Inch Size, Proform Green Epoxy Finish | CG9CLW RWR72-1842LDP-Green€210.10
RFQ
QUANTUM STORAGE SYSTEMS RWR72-1848LD Wire Shelving, 4 Shelves, 18 x 48 x 72 Inch Size, Chrome Finish | CG9CLX RWR72-1848LDChrome Plated-€246.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS RWR72-2430LD Wire Shelving, 4 Shelves, 24 x 30 x 72 Inch Size, Chrome Finish
€330.56 /unit