QUANTUM STORAGE SYSTEMS QUS955CL Bin 23-7/8 Inch Length 18-1/4 Inch Width 12 Inch Height | AE8XAU 6GAP4

QUANTUM STORAGE SYSTEMS QUS955CL Bin 23-7/8 Inch Length 18-1/4 Inch Width 12 Inch Height

Item: AE8XAU Model: QUS955CLCross Ref: 6GAP4
In Stock

Get it by Tuesday, Jun 17

€57.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
Capacity150 lbs. , 2.27 cu. ft.
ColorClear
Divider ColorBlack
Electrostatic DischargeNo
Esd ConductiveNo
Height12"
IncludesLabel Holder
Inside Height11 1/4" , 11 3/4"
Inside Length21 1/2" , 22 3/8"
Inside Width16 1/2" , 16"
Length23 7/8"
MaterialPolypropylene
MobilityStationary
Number Of Divider Slots3
Number Of Divider Slots Long3
Outside Height12"
Outside Length23 7/8"
Outside Width18 1/4"
Overall Height12"
Overall Length23 7/8"
StackableYes
Use Divider No.Mfr. No. DUS955
Use With Grainger Divider No.2TA78
Width18 1/4"
Hopper Height11 3/4"
Includes DividersNo
Includes Label HolderYes
Load Capacity150 lbs.
Maximum Ambient Temperature250°F
Overall Width18 1/4"
Storage Capacity2.27 cu. ft.

Shipping Info:

Ship weight (kg) 3.483
Ship height (cm)31.5
Ship length (cm)60.96
Ship width (cm)47.24
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorCapacityMobilityOverall HeightOverall LengthOutside HeightOutside LengthMaterialPrice
QUANTUM STORAGE SYSTEMS QRB166GY Bin 41-7/8 Inch Length 16-1/2 Inch Width Gray | AA2EEQ 10E963 QRB166GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€173.80
QUANTUM STORAGE SYSTEMS QRB206GY Bin 41-7/8 Inch Length 19-7/8 Inch Width Gray | AA2EET 10E965 QRB206GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€113.18
QUANTUM STORAGE SYSTEMS QRB246GY Bin 41-7/8 Inch Length 23-7/8 Inch Width Gray | AA2EEV 10E967 QRB246GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€204.70
QUANTUM STORAGE SYSTEMS QGH600CL Bin 17-1/2 Inch Length 10-7/8 Inch Width Clear | AA2GPW 10H855 QGH600CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€34.32
QUANTUM STORAGE SYSTEMS QGH700CL Bin 15-1/4 Inch Length 19-7/8 Inch Width Clear | AA2GPX 10H856 QGH700CLClear100 lbs.---12.437"15 1/4"Polypropylene€68.46
QUANTUM STORAGE SYSTEMS QGH800CL Bin 17-1/2 Inch Length 16-1/2 Inch Width Clear | AA2GPY 10H857 QGH800CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€48.82
QUANTUM STORAGE SYSTEMS QGH600BL Bin 17-1/2 Inch Length 10-7/8 Inch Width Blue | AA3KFQ 11M617 QGH600BLBlue100 lbs.---12 1/2"17 1/2"Polyethylene€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QUS955CL Bin 23-7/8 Inch Length 18-1/4 Inch Width 12 Inch Height
€57.84 /unit