QUANTUM STORAGE SYSTEMS QUS950BL Bin 23-7/8 Inch Length 8-1/4 Inch Width 7 Inch Height | AC3FGX 2TA67

QUANTUM STORAGE SYSTEMS QUS950BL Bin 23-7/8 Inch Length 8-1/4 Inch Width 7 Inch Height

Item: AC3FGX Model: QUS950BLCross Ref: 2TA67
In Stock

Get it by Tuesday, Jun 17

€30.57 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
Capacity0.6 cu. ft. , 100 lbs.
ColorBlue
Divider ColorBlack
Esd ConductiveNo
IncludesHandle, Label Holder
Inside Height6 5/8" , 7"
Inside Length21 7/8" , 28 3/8"
Inside Width6 1/4" , 6 3/4"
MaterialPolyethylene, Polypropylene
MobilityStationary
Number Of Divider Slots1
Number Of Divider Slots Long1
Outside Height7"
Outside Length23 7/8"
Outside Width8 1/4"
Overall Height7"
Overall Length23 7/8"
StackableYes
Use Divider No.Mfr. No. DUS950
Use With Grainger Divider No.11M591
Hopper Height6 5/8"
Includes DividersNo
Includes Label HolderYes
Load Capacity100 lbs.
Maximum Ambient Temperature250°F
Overall Width8 1/4"
Storage Capacity0.6 cu. ft.

Shipping Info:

Ship weight (kg) 1.2555
Ship height (cm)17.78
Ship length (cm)60.71
Ship width (cm)20.83
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorCapacityMobilityOverall HeightOverall LengthOutside HeightOutside LengthMaterialPrice
QUANTUM STORAGE SYSTEMS QRB166GY Bin 41-7/8 Inch Length 16-1/2 Inch Width Gray | AA2EEQ 10E963 QRB166GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€173.80
QUANTUM STORAGE SYSTEMS QRB206GY Bin 41-7/8 Inch Length 19-7/8 Inch Width Gray | AA2EET 10E965 QRB206GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€113.18
QUANTUM STORAGE SYSTEMS QRB246GY Bin 41-7/8 Inch Length 23-7/8 Inch Width Gray | AA2EEV 10E967 QRB246GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€204.70
QUANTUM STORAGE SYSTEMS QGH600CL Bin 17-1/2 Inch Length 10-7/8 Inch Width Clear | AA2GPW 10H855 QGH600CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€34.32
QUANTUM STORAGE SYSTEMS QGH700CL Bin 15-1/4 Inch Length 19-7/8 Inch Width Clear | AA2GPX 10H856 QGH700CLClear100 lbs.---12.437"15 1/4"Polypropylene€68.46
QUANTUM STORAGE SYSTEMS QGH800CL Bin 17-1/2 Inch Length 16-1/2 Inch Width Clear | AA2GPY 10H857 QGH800CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€48.82
QUANTUM STORAGE SYSTEMS QGH600BL Bin 17-1/2 Inch Length 10-7/8 Inch Width Blue | AA3KFQ 11M617 QGH600BLBlue100 lbs.---12 1/2"17 1/2"Polyethylene€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QUS950BL Bin 23-7/8 Inch Length 8-1/4 Inch Width 7 Inch Height
€30.57 /unit