Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QUS255YL Hang/stack Bin 16l x 11w Yellow | AF4MKU 9CHP3

QUANTUM STORAGE SYSTEMS QUS255YL Hang/stack Bin 16l x 11w Yellow

Item: AF4MKU Model: QUS255YLCross Ref: 9CHP3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.19 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorYellow
Inside Height7 3/4"
Inside Length15 1/8"
Inside Width10 1/4"
Load Capacity75 lbs.
MaterialPolypropylene
No. Of Divider Slots Long3
No. Of Divider Slots Short0
Outside Height8"
Outside Length16"
Outside Width11"
Use Divider No.Mfr. No. DUS255
Use With Grainger Divider No.9ME48

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)20.57
Ship length (cm)40.64
Ship width (cm)27.94
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorMaterialHeightInside LengthInside HeightInside WidthOutside LengthPrice
QUANTUM STORAGE SYSTEMS QUS200CL Hang And Stack Bin 5 Inch Length 4-1/8 Inch Width | AA2GPA 10H835 QUS200CL8 lbs.ClearPolypropylene3"4 3/8"2.187"3.437"5"€1.95
QUANTUM STORAGE SYSTEMS QUS210CL Hang And Stack Bin 5-3/8 Inch Length Clear | AA2GPB 10H836 QUS210CL10 lbs.ClearPolypropylene3"4 3/4"2.187"3.437"5 3/8"€2.64
QUANTUM STORAGE SYSTEMS QUS220CL Hang And Stack Bin 7-3/8 Inch Length Clear | AA2GPC 10H837 QUS220CL10 lbs.ClearPolypropylene3"6 3/4"2.187"3.437"7 3/8"€3.51
QUANTUM STORAGE SYSTEMS QUS221CL Hang And Stack Bin 9-1/4 Inch Length 6 Inch Width | AA2GPD 10H838 QUS221CL20 lbs.ClearPolypropylene5"8 1/2"4 1/2"5 1/8"9 1/4"€10.08
QUANTUM STORAGE SYSTEMS QUS224CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPE 10H839 QUS224CL30 lbs.ClearPolypropylene4"10 1/4"3 3/4"3.187"10 7/8"€9.32
QUANTUM STORAGE SYSTEMS QUS230CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPF 10H840 QUS230CL30 lbs.ClearPolypropylene5"10 1/4"4 3/4"4 3/8"10 7/8"€9.42
QUANTUM STORAGE SYSTEMS QUS234CL Hang And Stack Bin 14-3/4 Inch Length Clear | AA2GPG 10H842 QUS234CL50 lbs.ClearPolypropylene5"14.062"4 3/4"4 3/8"14 3/4"€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QUS255YL Hang/stack Bin 16l x 11w Yellow
€25.19 /unit