QUANTUM STORAGE SYSTEMS QUS241CL Hang And Stack Bin 13-5/8 Inch Length Clear | AA2GPL 10H846

QUANTUM STORAGE SYSTEMS QUS241CL Hang And Stack Bin 13-5/8 Inch Length Clear

Item: AA2GPL Model: QUS241CLCross Ref: 10H846
In Stock

Get it by Tuesday, Jun 17

€17.22 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorClear
Height6"
Inside Height5 3/4"
Inside Length12 7/8"
Inside Width6.562"
Length13 5/8"
Load Capacity60 lbs.
MaterialPolypropylene
No. Of Divider Slots Long1
No. Of Divider Slots Short0
Outside Height6"
Outside Length13 5/8"
Outside Width8 1/4"
Use Divider No.Mfr. No. DUS241
Width8 1/4"

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)58.93
Ship length (cm)66.04
Ship width (cm)37.34
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorMaterialHeightInside LengthInside HeightInside WidthOutside LengthPrice
QUANTUM STORAGE SYSTEMS QUS200CL Hang And Stack Bin 5 Inch Length 4-1/8 Inch Width | AA2GPA 10H835 QUS200CL8 lbs.ClearPolypropylene3"4 3/8"2.187"3.437"5"€1.95
QUANTUM STORAGE SYSTEMS QUS210CL Hang And Stack Bin 5-3/8 Inch Length Clear | AA2GPB 10H836 QUS210CL10 lbs.ClearPolypropylene3"4 3/4"2.187"3.437"5 3/8"€2.64
QUANTUM STORAGE SYSTEMS QUS220CL Hang And Stack Bin 7-3/8 Inch Length Clear | AA2GPC 10H837 QUS220CL10 lbs.ClearPolypropylene3"6 3/4"2.187"3.437"7 3/8"€3.51
QUANTUM STORAGE SYSTEMS QUS221CL Hang And Stack Bin 9-1/4 Inch Length 6 Inch Width | AA2GPD 10H838 QUS221CL20 lbs.ClearPolypropylene5"8 1/2"4 1/2"5 1/8"9 1/4"€10.08
QUANTUM STORAGE SYSTEMS QUS224CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPE 10H839 QUS224CL30 lbs.ClearPolypropylene4"10 1/4"3 3/4"3.187"10 7/8"€9.32
QUANTUM STORAGE SYSTEMS QUS230CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPF 10H840 QUS230CL30 lbs.ClearPolypropylene5"10 1/4"4 3/4"4 3/8"10 7/8"€9.42
QUANTUM STORAGE SYSTEMS QUS234CL Hang And Stack Bin 14-3/4 Inch Length Clear | AA2GPG 10H842 QUS234CL50 lbs.ClearPolypropylene5"14.062"4 3/4"4 3/8"14 3/4"€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QUS241CL Hang And Stack Bin 13-5/8 Inch Length Clear
€17.22 /unit