QUANTUM STORAGE SYSTEMS QUS241BK Hang And Stack Bin 13-5/8 Inch Length Black | AC6HTD 33Z329

QUANTUM STORAGE SYSTEMS QUS241BK Hang And Stack Bin 13-5/8 Inch Length Black

Item: AC6HTD Model: QUS241BKCross Ref: 33Z329
In Stock

Get it by Monday, Jun 16

€14.86 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorBlack
Electrostatic DischargeNo
Esd ConductiveNo
HangableYes
IncludesLabel Holder
Inside Height5 3/8"
Inside Length12 1/2" , 12 7/8"
Inside Width6 3/4"
Load Capacity75 lbs.
MaterialPolypropylene
MobilityStationary
No. Of Divider Slots Long1
No. Of Divider Slots Short0
Number Of Divider Slots1
Outside Height6"
Outside Length13 5/8"
Outside Width8 1/4"
Overall Height6"
Overall Length13 5/8"
StackableYes
Use Divider No.Mfr. No. DUS241

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)15.24
Ship length (cm)35.31
Ship width (cm)21.34
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorMaterialHeightInside LengthInside HeightInside WidthOutside LengthPrice
QUANTUM STORAGE SYSTEMS QUS200CL Hang And Stack Bin 5 Inch Length 4-1/8 Inch Width | AA2GPA 10H835 QUS200CL8 lbs.ClearPolypropylene3"4 3/8"2.187"3.437"5"€1.95
QUANTUM STORAGE SYSTEMS QUS210CL Hang And Stack Bin 5-3/8 Inch Length Clear | AA2GPB 10H836 QUS210CL10 lbs.ClearPolypropylene3"4 3/4"2.187"3.437"5 3/8"€2.64
QUANTUM STORAGE SYSTEMS QUS220CL Hang And Stack Bin 7-3/8 Inch Length Clear | AA2GPC 10H837 QUS220CL10 lbs.ClearPolypropylene3"6 3/4"2.187"3.437"7 3/8"€3.51
QUANTUM STORAGE SYSTEMS QUS221CL Hang And Stack Bin 9-1/4 Inch Length 6 Inch Width | AA2GPD 10H838 QUS221CL20 lbs.ClearPolypropylene5"8 1/2"4 1/2"5 1/8"9 1/4"€10.08
QUANTUM STORAGE SYSTEMS QUS224CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPE 10H839 QUS224CL30 lbs.ClearPolypropylene4"10 1/4"3 3/4"3.187"10 7/8"€9.32
QUANTUM STORAGE SYSTEMS QUS230CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPF 10H840 QUS230CL30 lbs.ClearPolypropylene5"10 1/4"4 3/4"4 3/8"10 7/8"€9.42
QUANTUM STORAGE SYSTEMS QUS234CL Hang And Stack Bin 14-3/4 Inch Length Clear | AA2GPG 10H842 QUS234CL50 lbs.ClearPolypropylene5"14.062"4 3/4"4 3/8"14 3/4"€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QUS241BK Hang And Stack Bin 13-5/8 Inch Length Black
€14.86 /unit