Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QUS210BL Hang/stack Bin 5-3/8l x 4-1/8w Blue | AF4NUU 9DUW8

QUANTUM STORAGE SYSTEMS QUS210BL Hang/stack Bin 5-3/8l x 4-1/8w Blue

Item: AF4NUU Model: QUS210BLCross Ref: 9DUW8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.46 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorBlue
Inside Height2.812"
Inside Length4 3/4"
Inside Width3.437"
Load Capacity10 lbs.
MaterialPolypropylene
No. Of Divider Slots Long1
No. Of Divider Slots Short0
Outside Height3"
Outside Length5 3/8"
Outside Width4 1/8"
Use Divider No.Mfr. No. DUS210
Use With Grainger Divider No.8Y078

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.87
Ship length (cm)13.72
Ship width (cm)10.67
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorMaterialHeightInside LengthInside HeightInside WidthOutside LengthPrice
QUANTUM STORAGE SYSTEMS QUS200CL Hang And Stack Bin 5 Inch Length 4-1/8 Inch Width | AA2GPA 10H835 QUS200CL8 lbs.ClearPolypropylene3"4 3/8"2.187"3.437"5"€1.95
QUANTUM STORAGE SYSTEMS QUS210CL Hang And Stack Bin 5-3/8 Inch Length Clear | AA2GPB 10H836 QUS210CL10 lbs.ClearPolypropylene3"4 3/4"2.187"3.437"5 3/8"€2.64
QUANTUM STORAGE SYSTEMS QUS220CL Hang And Stack Bin 7-3/8 Inch Length Clear | AA2GPC 10H837 QUS220CL10 lbs.ClearPolypropylene3"6 3/4"2.187"3.437"7 3/8"€3.51
QUANTUM STORAGE SYSTEMS QUS221CL Hang And Stack Bin 9-1/4 Inch Length 6 Inch Width | AA2GPD 10H838 QUS221CL20 lbs.ClearPolypropylene5"8 1/2"4 1/2"5 1/8"9 1/4"€10.08
QUANTUM STORAGE SYSTEMS QUS224CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPE 10H839 QUS224CL30 lbs.ClearPolypropylene4"10 1/4"3 3/4"3.187"10 7/8"€9.32
QUANTUM STORAGE SYSTEMS QUS230CL Hang And Stack Bin 10-7/8 Inch Length Clear | AA2GPF 10H840 QUS230CL30 lbs.ClearPolypropylene5"10 1/4"4 3/4"4 3/8"10 7/8"€9.42
QUANTUM STORAGE SYSTEMS QUS234CL Hang And Stack Bin 14-3/4 Inch Length Clear | AA2GPG 10H842 QUS234CL50 lbs.ClearPolypropylene5"14.062"4 3/4"4 3/8"14 3/4"€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QUS210BL Hang/stack Bin 5-3/8l x 4-1/8w Blue
€4.46 /unit