QUANTUM STORAGE SYSTEMS QTF24 Tip Out Bin Wall Frame W24 Inch H24 Inch Black | AC3FPM 2TB21

QUANTUM STORAGE SYSTEMS QTF24 Tip Out Bin Wall Frame W24 Inch H24 Inch Black

Item: AC3FPM Model: QTF24Cross Ref: 2TB21
In Stock

Get it by Tuesday, Jun 17

€94.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTip Out Bin
FinishPowder Coat
Gauge16 ga.
Height24"
Load Capacity75 lbs.
TypeWall Frame
Width24"
ColorBlack
For Bin TypeTip-Out Bin
MaterialSteel
Overall Height24"
Product Type [merch]Tip Out Bin Wall Frame
Weight Capacity75 lbs.

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)5.33
Ship length (cm)64.26
Ship width (cm)37.34
HS code3926909980
Country of OriginCN

Product Variants

ProductModelHeightNumber Of BinsCabinet HeightCabinet WidthCabinet DepthFinishTotal Number Of BinsColorPrice
QUANTUM STORAGE SYSTEMS QTB301IV Bin 1 Tip Out Ivory | AB3VDX 1VH65 QTB301IV--13 7/8"11.187"11 7/8"-1-€211.64
QUANTUM STORAGE SYSTEMS QTB301GY Bin 1 Tip Out Gray | AB3VDY 1VH66 QTB301GY-1-----Gray€211.64
QUANTUM STORAGE SYSTEMS QTB302GY Bins 2 Tip Out Gray | AB3VDZ 1VH67 QTB302GY--13 7/8"23 5/8"11 3/4"---€261.73
QUANTUM STORAGE SYSTEMS QTB302IV Bins 2 Tip Out Ivory | AB3VEA 1VH68 QTB302IV13 5/8"213 7/8"23 5/8"11 7/8"-2Ivory€240.81
QUANTUM STORAGE SYSTEMS QTB303IV Bins 3 Tip Out Ivory | AB3VEB 1VH70 QTB303IV--9 1/2"23 5/8"7 3/4"Ivory3-€90.89
QUANTUM STORAGE SYSTEMS QTB304IV Bins 4 Tip Out Ivory | AB3VEC 1VH72 QTB304IV--8 1/8"23 5/8"6 5/8"Ivory4-€84.60
QUANTUM STORAGE SYSTEMS QTB305IV Bins 5 Tip Out Ivory | AB3VED 1VH74 QTB305IV--6 1/2"23 5/8"5 1/4"Ivory5-€54.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QTF24 Tip Out Bin Wall Frame W24 Inch H24 Inch Black
€94.82 /unit