Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QTB409RD Tip Out Bin Individual W 2-13/16 Red | AC3FPK 2TB19

QUANTUM STORAGE SYSTEMS QTB409RD Tip Out Bin Individual W 2-13/16 Red

Item: AC3FPK Model: QTB409RDCross Ref: 2TB19
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.34 /unit
This product can only be shipped in multiples of 9
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndividual Tip-Out Bin
Bin ColorClear
Bin Depth1 3/4"
Bin Height2 1/2"
Bin Inside Depth1 3/4"
Bin Inside Height2 1/2"
Bin Inside Width2 1/4"
Bin Width2 3/16"
ColorRed
Divider Adjustment IncrementsNot Applicable
Esd ConductiveNo
Frame ColorRed
Frame FinishUnfinished
Height2 1/2"
Includes DividersNo
Inside Height2 1/2"
Inside Length1 3/4"
Inside Width2 3/16"
InterlockableYes
MaterialPlastic
MobilityStationary
Number Of Bins1
Number Of Drawers Or Bins1
Number Of Tiers1
Outside Length2 3/8"
Outside Width2 13/16"
Overall Height3"
Overall Length2 3/8"
Overall Lxwxh2.375" x 2.875" x 3"
Overall Width2 7/8"
Resistant ToCorrosion, Rust
StackableYes
Tier1
Width2 3/16"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)8.89
Ship length (cm)62.23
Ship width (cm)10.16
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightColorBin DepthNumber Of BinsMaterialBin HeightNumber Of Drawers Or BinsTierPrice
QUANTUM STORAGE SYSTEMS QTB405IV Tip Out Bin Individual W 3/4 Ivory | AC3FPF 2TB14 QTB405IV5 3/4"Ivory3 3/4"-----€19.57
QUANTUM STORAGE SYSTEMS QTB405WT Tip Out Bin Individual W 3/4 White | AC3FPG 2TB15 QTB405WT5 3/4"White3 3/4"-----€19.57
QUANTUM STORAGE SYSTEMS QTB406IV Tip Out Bin Individual W4-1/16 Ivory | AC3FPH 2TB16 QTB406IV3 3/4"Ivory2 5/8"-----€12.53
QUANTUM STORAGE SYSTEMS QTB406WT Tip Out Bin Individual W 4-1/16 White | AC3FPJ 2TB17 QTB406WT3 3/4"White2 5/8"-----€12.53
QUANTUM STORAGE SYSTEMS QTB409WT Tip Out Bin Individual W 2-13/16 White | AC3FPL 2TB20 QTB409WT2 1/2"White1 3/4"1Plastic2 1/2"11€8.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QTB409RD Tip Out Bin Individual W 2-13/16 Red
€17.34 /unit