Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QSB202RD Shelf Bin 11-5/8 Inch Length 6-5/8 Inch Width 6 Inch Height | AC4FYL 2ZMR9

QUANTUM STORAGE SYSTEMS QSB202RD Shelf Bin 11-5/8 Inch Length 6-5/8 Inch Width 6 Inch Height

Item: AC4FYL Model: QSB202RDCross Ref: 2ZMR9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.94 /unit
This product can only be shipped in multiples of 30
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bin
ColorRed
Esd ConductiveNo
HangableYes
IncludesLabel Holder
Inside Height6"
Inside Length10 5/32" , 10.167"
Inside Width5 1/2"
Load Capacity50 lbs.
MaterialPolypropylene
MobilityStationary
NestableYes
No. Of Divider Slots Long0
No. Of Divider Slots Short7
Number Of Divider Slots0
Outside Height6"
Outside Length11 5/8"
Outside Width6 5/8"
Overall Height6"
Overall Length11 5/8"
StackableNo
Use Divider No.Mfr. No. DSB202/204/206
Use With Grainger Divider No.2ZMR3
Includes DividersNo
Label HoldersYes
Maximum Ambient Temperature250°F
Number Of Dividers0
Number Of Long Divider Slots0
Number Of Short Divider Slots7
Overall Width6 5/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)15.24
Ship length (cm)29.46
Ship width (cm)15.75
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityHeightOutside HeightInside WidthNo. Of Divider Slots ShortUse Divider No.Inside LengthPrice
QUANTUM STORAGE SYSTEMS QSB100BR Shelf Bin 11-5/8 Inch Length 2-3/4 Inch Width 4 Inch Height | AB2TVC 1NTW9 QSB100BRBlack-4"4"1 5/8"7-10 1/4"€3.73
QUANTUM STORAGE SYSTEMS QSB101BR Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVD 1NTX1 QSB101BRBlack-4"4"3"7Mfr. No. DSB101/103/10510 1/4"€3.52
QUANTUM STORAGE SYSTEMS QSB102BR Shelf Bin 11-5/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVE 1NTX2 QSB102BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10610 1/4"€3.53
QUANTUM STORAGE SYSTEMS QSB107BR Shelf Bin 11-5/8 Inch Length 8-3/8 Inch Width 4 Inch Height | AB2TVF 1NTX3 QSB107BRBlack-4"4"7 1/8"7Mfr. No. DSB107/108/11410 1/4"€6.78
QUANTUM STORAGE SYSTEMS QSB109BR Shelf Bin 11-5/8 Inch Length 4 Inch H Black | AB2TVG 1NTX4 QSB109BRBlack-4"4"10"7Mfr. No. DSB109/110/11610 1/4"€9.17
QUANTUM STORAGE SYSTEMS QSB103BR Shelf Bin 17-7/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVH 1NTX5 QSB103BRBlack-4"4"3"7Mfr. No. DSB101/103/10516 1/2"€6.01
QUANTUM STORAGE SYSTEMS QSB104BR Shelf Bin 17-7/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVJ 1NTX6 QSB104BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10616 1/2"€7.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QSB202RD Shelf Bin 11-5/8 Inch Length 6-5/8 Inch Width 6 Inch Height
€12.94 /unit