QUANTUM STORAGE SYSTEMS QPRHA-100GN  | CX2CCL

QUANTUM STORAGE SYSTEMS QPRHA-100GN Pick Rack, Slopped, Bench Style, 12-1/2 X 36 X 23 Inch Size, 250 Lbs Capacity, 3 Shelves

Item: CX2CCL Model: QPRHA-100GN
In Stock

Get it by Monday, Jun 16

€319.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPick Rack

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)58.42
Ship length (cm)31.75
Ship width (cm)91.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QPRHA-100GN Pick Rack, Slopped, Bench Style, 12-1/2 X 36 X 23 Inch Size, 250 Lbs Capacity, 3 Shelves
€319.45 /unit