Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QMS531BR Recycled Bin 19-3/4 Inch Length 12-3/8 Inch Width | AB2TVW 1NTY9

QUANTUM STORAGE SYSTEMS QMS531BR Recycled Bin 19-3/4 Inch Length 12-3/8 Inch Width

Item: AB2TVW Model: QMS531BRCross Ref: 1NTY9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.60 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycled Shelf Bin
ColorBlack
Esd ConductiveNo
Height5 7/8"
IncludesHandle, Label Holder
Inside Height5 1/8" , 5"
Inside Length17 3/4" , 17"
Inside Width11 1/4" , 11"
Length19 3/4"
Load Capacity75 lbs.
MaterialPolyethylene, Polypropylene
MobilityStationary
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Number Of Divider Slots0
Outside Height5 7/8"
Outside Length19 3/4"
Outside Width12 3/8"
Overall Height5.9"
Overall Length19 3/4"
StackableYes
Use Divider No.Mfr. No. DMS 531
Volume0.83 cu. ft.
Width12 3/8"
% Recycled Content100% Post Consumer
Includes DividersNo
Label HoldersYes
Maximum Ambient Temperature250°F
Number Of Dividers0
Number Of Long Divider Slots0
Number Of Short Divider Slots0
Overall Width12 3/8"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.24
Ship length (cm)50.8
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightOutside HeightInside WidthInside LengthVolumeUse Divider No.ColorLoad CapacityPrice
QUANTUM STORAGE SYSTEMS QMS532BR Recycled Bin 19-3/4 Inch Length 12-3/8 Inch Width | AB2TVY 1NTZ2 QMS532BR7 7/8"7 7/8"11"17 3/4"1.11 cu. ft.Mfr. No. DMS532Black75 lbs.€31.90
QUANTUM STORAGE SYSTEMS QMS533BR Recycled Bin 19-3/4 Inch Length 12-3/8 Inch Width | AB2TWA 1NTZ4 QMS533BR11 7/8"11 7/8"17 1/4"17 3/4"1.68 cu. ft.Mfr. No. DMS533Black75 lbs.€36.00
QUANTUM STORAGE SYSTEMS QMS543BR Recycled Bin 19-3/4 Inch Length 18-3/8 Inch Width | AB3PHR 1UNJ2 QMS543BR11 7/8"11 7/8"17 1/4"17 3/4"2.49 cu. ft.Mfr. No. DMS543Black75 lbs.€54.16
QUANTUM STORAGE SYSTEMS QMS743BR Recycled Bin 29 Inch Length 18-3/8 Inch Width Black | AB3PHU 1UNJ4 QMS743BR11 7/8"11 7/8"17 1/4"26 3/4"3.66 cu. ft.-Black75 lbs.€79.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QMS531BR Recycled Bin 19-3/4 Inch Length 12-3/8 Inch Width
€45.60 /unit