QUANTUM STORAGE SYSTEMS QMD-36H-230CL Mobile Louvered Floor Rack 36 x 25 x 72 In | AA2EEM 10E960

QUANTUM STORAGE SYSTEMS QMD-36H-230CL Mobile Louvered Floor Rack 36 x 25 x 72 In

Item: AA2EEM Model: QMD-36H-230CLCross Ref: 10E960
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,635.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Louvered Floor Rack
Bin ColorClear
Bin Depth10 7/8"
Bin Height5"
Bin TypeOpen Hopper
Bin Width5 1/2"
ColorGray
FinishPowder Coat
Load Capacity1200 lbs.
MaterialSteel
Number Of Bins120
Number Of Sides2
Overall Depth25"
Overall Height72"
Overall Width36"
Bin StyleHang and Stack
Caster Wheel Diameter5"
Caster Wheel/configuration2 Rigid, 2 Swivel
IncludesPull Handle
Louvered Rack StyleMobile Louvered Floor Rack
Number Of Bins Included120
Whole Unit Load Capacity1200 lbs.

Shipping Info:

Ship weight (kg) 95.4
Ship height (cm)185.42
Ship length (cm)91.44
Ship width (cm)63.5
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of BinsBin DepthBin HeightBin WidthOverall HeightOverall WidthOverall DepthNumber Of SidesPrice
QUANTUM STORAGE SYSTEMS QMD-36H-240CL Mobile Louvered Floor Rack 36 x 25 x 72 In | AA2EEN 10E961 QMD-36H-240CL5614 3/4"7"8 1/4"72"36"25"2€2,528.31
RFQ
QUANTUM STORAGE SYSTEMS QMD-36H-230240CL Mobile Louvered Floor Rack 36 x 25 x 72 In | AA2EEP 10E962 QMD-36H-230240CL96---72"36"25"2€2,613.80
RFQ
QUANTUM STORAGE SYSTEMS QMD-36H Mobile Floor Rack Double Sided 36 x 72 | AC6HJF 33Z139 QMD-36H----72"36"25"2€1,083.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QMD-36H-230CL Mobile Louvered Floor Rack 36 x 25 x 72 In
€2,635.57 /unit