QUANTUM STORAGE SYSTEMS QLP-3661-240-28CL Louvered Panel 36 x 15 x 61 Inch Clear | AA2EDZ 10E935

QUANTUM STORAGE SYSTEMS QLP-3661-240-28CL Louvered Panel 36 x 15 x 61 Inch Clear

Item: AA2EDZ Model: QLP-3661-240-28CLCross Ref: 10E935
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€875.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouvered Panel
Bin ColorClear
Bin Depth14 3/4"
Bin Height7"
Bin TypeOpen Hopper
Bin Width8 1/4"
ColorGray
FinishPowder Coat
Load Capacity500 lbs.
MaterialSteel
Number Of Bins28
Number Of Sides1
Overall Depth15"
Overall Height61"
Overall Width36"
Bin StyleHang and Stack
IncludesModel QLP-3661 Louvered Panel and Model QUS240CL Bins
Louvered Rack StyleLouvered Panel
Whole Unit Load Capacity500 lbs.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)157.48
Ship length (cm)38.1
Ship width (cm)91.44
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthNumber Of SidesColorFinishOverall DepthNumber Of BinsBin ColorPrice
QUANTUM STORAGE SYSTEMS QLP-1819-210-16CL Louvered Panel 18 x 6 x 19 Inch Clear | AA2EDQ 10E927 QLP-1819-210-16CL19"18"1GrayPowder Coat6"16Clear€124.48
QUANTUM STORAGE SYSTEMS QLP-1819-220-16CL Louvered Panel 18 x 8 x 19 Inch Clear | AA2EDR 10E928 QLP-1819-220-16CL19"18"1GrayPowder Coat8"16Clear€139.77
QUANTUM STORAGE SYSTEMS QLP-3619-210-32CL Louvered Panel 36 x 6 x 19 Inch Clear | AA2EDU 10E930 QLP-3619-210-32CL19"36"1GrayPowder Coat6"32Clear€198.08
QUANTUM STORAGE SYSTEMS QLP-3619-220-32CL Louvered Panel 36 x 8 x 19 Inch Clear | AA2EDV 10E931 QLP-3619-220-32CL19"36"1GrayPowder Coat8"32Clear€237.72
QUANTUM STORAGE SYSTEMS QLP-3619-230-18CL Louvered Panel 36 x 11 x 19 Inch Clear | AA2EDW 10E932 QLP-3619-230-18CL19"36"1GrayPowder Coat11"18Clear€232.02
QUANTUM STORAGE SYSTEMS QLP-3661-220-120CL Louvered Panel 36 x 8 x 61 Inch Clear | AA2EDX 10E933 QLP-3661-220-120CL61"36"1GrayPowder Coat8"120Clear€846.45
RFQ
QUANTUM STORAGE SYSTEMS QLP-3661-230-60CL Louvered Panel 36 x 11 x 61 Inch Clear | AA2EDY 10E934 QLP-3661-230-60CL61"36"1GrayPowder Coat11"60Clear€719.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QLP-3661-240-28CL Louvered Panel 36 x 15 x 61 Inch Clear
€875.20 /unit