QUANTUM STORAGE SYSTEMS QFS248-305IV Bin Storage Rack 70 Bins Ivory | AF4LXW 9AMP7

QUANTUM STORAGE SYSTEMS QFS248-305IV Bin Storage Rack 70 Bins Ivory

Item: AF4LXW Model: QFS248-305IVCross Ref: 9AMP7
In Stock

Get it by Tuesday, Jun 17

€1,418.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Storage Rack
Cabinet Depth14 5/8"
Cabinet Height52"
Cabinet Width23 5/8"
ColorIvory
Number Of Drawers Or Bins70
Overall Height52"
Overall Length20 1/4"
Overall Width23 5/8"

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)121.92
Ship length (cm)121.92
Ship width (cm)101.6
HS code9403200020
Country of OriginUS

Product Variants

ProductModelHeightNumber Of BinsColorCabinet HeightCabinet DepthNumber Of Drawers Or BinsTierBin DepthPrice
QUANTUM STORAGE SYSTEMS QFS248-309GY Bin Storage Rack 288 Bins Gray | AF3XQY 8EJ89 QFS248-309GY2 1/2"-Gray52"14 5/8"288161 3/4"€1,890.68
QUANTUM STORAGE SYSTEMS QFS224-24IV+QFS400 Bin Storage Rack 132 Bins Ivory | AF3XUV 8ENK5 QFS224-24IV+QFS400--Ivory28"14 5/8"132--€1,539.79
QUANTUM STORAGE SYSTEMS QFS248-309IV Bin Storage Rack 288 Bins Ivory | AF3XUW 8ENM6 QFS248-309IV--Ivory52"14 5/8"288--€1,890.68
QUANTUM STORAGE SYSTEMS QFS248-309WT Bin Storage Rack 288 Bins White | AF3XUX 8ENM8 QFS248-309WT-32White52"14 5/8"28816-€1,890.68
QUANTUM STORAGE SYSTEMS QFS224-24WT+QFS400 Bin Storage Rack 132 Bins White | AF4BCN 8NJX3 QFS224-24WT+QFS400--White28"14 5/8"132--€1,693.20
QUANTUM STORAGE SYSTEMS QFS248-306WT Bin Storage Rack 132 Bins White | AF4ERF 8TWJ1 QFS248-306WT--White52"14 5/8"132---
RFQ
QUANTUM STORAGE SYSTEMS QFS270-72IV+QFS400IV Bin Storage Rack 70 Bins Ivory | AF4ERU 8TXP0 QFS270-72IV+QFS400IV--Ivory75"14 5/8"70--€3,091.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QFS248-305IV Bin Storage Rack 70 Bins Ivory
€1,418.68 /unit