Flat Shipping

Flat Shipping at €24.99 + VAT

QUANTUM STORAGE SYSTEMS PS-LH3CL Label Holder, 3 Inch x 1 3/8 in, Clear, Adhered, 25 Label Holders, Hanging | CT8JTB

QUANTUM STORAGE SYSTEMS PS-LH3CL Label Holder, 3 Inch x 1 3/8 in, Clear, Adhered, 25 Label Holders, Hanging

Item: CT8JTB Model: PS-LH3CLCross Ref: 53RL87
Limited Availability

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.86 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel Holder
ColorClear
FinishUnfinished
Label Attachment TypeAdhered
Length3"
MaterialPlastic
Mounting TypeHanging
Number Of Label Holders25
Width1 3/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS PS-LH3CL Label Holder, 3 Inch x 1 3/8 in, Clear, Adhered, 25 Label Holders, Hanging
€33.86 /pack