QUANTUM STORAGE SYSTEMS P86S-2 Shelving Post, 86 x 1 Inch Size, Steel, Split Sleeve, Silver, 2 Posts | CT8JVH

QUANTUM STORAGE SYSTEMS P86S-2 Shelving Post, 86 x 1 Inch Size, Steel, Split Sleeve, Silver, 2 Posts

Item: CT8JVH Model: P86S-2Cross Ref: 45TW57
Limited Availability

Get it by Tuesday, Jun 17

Free Shipping Eligible.

€146.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Post
Adjustment TypeSplit Sleeve
ColorSilver
Includes Leveling FeetYes
Leveling Feet IncludedYes
MaterialStainless Steel , Steel
MobilityStationary
Overall Height86"
Overall Width1"
Post Height86"
Post Width1"
Recommended EnvironmentsDry, Harsh, Wet
Shelf Adjustment Increments1"
Wire Shelf Adjustment TypeSplit Sleeve
FinishStainless Steel
Number Of Pieces2
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall HeightMaterialOverall WidthRecommended EnvironmentsColorLeveling Feet IncludedPkg. Qty.Price
QUANTUM STORAGE SYSTEMS P74S-2 Shelving Post, 74 x 1 Inch Size, Steel, Split Sleeve, Silver, 2 Posts | CT8JVE P74S-274"Steel1"Dry, Harsh, WetSilverYes2€119.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS P86S-2 Shelving Post, 86 x 1 Inch Size, Steel, Split Sleeve, Silver, 2 Posts
€146.92 /unit