QUANTUM STORAGE SYSTEMS M1836C46 Mobile Cart, 4 Wire Shelf, 18 x 36 x 69 Inch Size | CG9CRU

QUANTUM STORAGE SYSTEMS M1836C46 Mobile Cart, 4 Wire Shelf, 18 x 36 x 69 Inch Size

Item: CG9CRU Model: M1836C46
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€501.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Cart
FinishChrome Plated
Height69"
Length36"
Width18"

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)175.26
Ship length (cm)91.44
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelFinishPrice
QUANTUM STORAGE SYSTEMS M1836C47 Mobile Cart, 4 Wire Shelf, 18 x 36 x 80 Inch Size | CG9CRV M1836C47Chrome Plated€374.67
QUANTUM STORAGE SYSTEMS M1848C46 Mobile Cart, 4 Wire Shelf, 18 x 48 x 69 Inch Size | CG9CRW M1848C46Chrome Plated€421.40
QUANTUM STORAGE SYSTEMS M1848C47 Mobile Cart, 4 Wire Shelf, 18 x 48 x 80 Inch Size | CG9CRX M1848C47Chrome Plated€430.00
QUANTUM STORAGE SYSTEMS M1860C46 Mobile Cart, 4 Wire Shelf, 18 x 60 x 69 Inch Size | CG9CRY M1860C46Chrome Plated€502.69
QUANTUM STORAGE SYSTEMS M1860C47 Mobile Cart, 4 Wire Shelf, 18 x 60 x 80 Inch Size | CG9CRZ M1860C47Chrome Plated€511.30
RFQ
QUANTUM STORAGE SYSTEMS M2436C46 Mobile Cart, 4 Wire Shelf, 24 x 36 x 69 Inch Size | CG9CTA M2436C46Chrome Plated€420.43
QUANTUM STORAGE SYSTEMS M2436C47 Mobile Cart, 4 Wire Shelf, 24 x 36 x 80 Inch Size | CG9CTB M2436C47Chrome Plated€429.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS M1836C46 Mobile Cart, 4 Wire Shelf, 18 x 36 x 69 Inch Size
€501.81 /unit