Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS HMB520C Side Hanger 4-11/16 Inch Length 1 Inch Width Pr | AG4ZPM 35JG30

QUANTUM STORAGE SYSTEMS HMB520C Side Hanger 4-11/16 Inch Length 1 Inch Width Pr

Item: AG4ZPM Model: HMB520CCross Ref: 35JG30
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Bracket
Capacity0.1 cu. ft.
ColorSilver
Depth2"
Divider ColorSilver
FinishChrome Plated
Fits Bin Width7 1/4"
Height1"
Inside Height1"
Length2"
Load Capacity175 lbs.
MaterialChrome Nickle Carbon Steel
Outside Depth4.688"
Outside Height1"
Outside Length4.688"
Outside Width1"
TypeHang Mesh Hanger, Stack
Use WithMesh Stack And Hang Bins
Width2"
Compatible Manufacturer Model NumberQMB520C
For Bin TypeHang and Stack
For Bin Width3"
Overall Length4 3/4"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.56
Ship length (cm)12.7
Ship width (cm)4.32
HS code7326908588
Country of OriginTW

Product Variants

ProductModelOutside LengthFits Bin WidthOutside DepthColorMaterialHeightFinishTypePrice
QUANTUM STORAGE SYSTEMS HMB530/535C Side Hanger 8-1/4 Inch Length 1 Inch Width Pr | AG4ZPN 35JG31 HMB530/535C8 1/4"10 3/4"8 1/4"SilverChrome Nickle Carbon Steel1"Chrome PlatedHang Mesh Hanger, Stack€4.82
QUANTUM STORAGE SYSTEMS HMB539C Side Hanger 7-1/16 Inch Length 1 Inch Width Pr | AG4ZPP 35JG32 HMB539C7.062"10 1/2"7.062"SilverChrome Nickle Carbon Steel1"Chrome PlatedHang Mesh Hanger, Stack€5.19
QUANTUM STORAGE SYSTEMS HMB540/550C Side Hanger 11-3/8inl 1 Inch Width Pr | AG4ZPQ 35JG33 HMB540/550C11 3/8"14 1/2"11 3/8"SilverChrome Nickle Carbon Steel1"Chrome PlatedHang Mesh Hanger, Stack€6.19
QUANTUM STORAGE SYSTEMS HMB560/570C Side Hanger 14-1/4 Inch Length 1 Inch Width Pr | AG4ZPR 35JG34 HMB560/570C14 1/4"18 1/2"14 1/4"SilverChrome Nickle Carbon Steel1"Chrome PlatedHang Mesh Hanger, Stack€7.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS HMB520C Side Hanger 4-11/16 Inch Length 1 Inch Width Pr
€12.81 /unit