Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS DSB802/804/806 Bin Divider For 8h x 6-5/8 Shelf Bin - Pack Of 50 | AC6HTX 33Z351

QUANTUM STORAGE SYSTEMS DSB802/804/806 Bin Divider For 8h x 6-5/8 Shelf Bin - Pack Of 50

Item: AC6HTX Model: DSB802/804/806Cross Ref: 33Z351
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€182.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Divider
ColorBlack
Divider DirectionSide To Side
Electrostatic DischargeNo
Esd ConductiveNo
For Bin Width5 1/2"
Height7 1/2"
Length5 1/2"
MaterialPlastic
Material Thickness1/4"
Number Of Dividers50
Outside Height8"
Overall Height7 1/2"
Overall Length5 1/2"
Overall Width1/2"
Thickness1/4"
Used With Bin Or Container StyleShelf Bin
Width1/4"

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)11.68
Ship length (cm)18.8
Ship width (cm)16.76
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialElectrostatic DischargeOverall HeightOverall LengthFor Bin WidthDivider DirectionNumber Of DividersPkg. Qty.Price
QUANTUM STORAGE SYSTEMS DMS543 Bin Box Divider | AB3VBT 1VH15 DMS543BlackPlasticNo1/4"16 3/4"16 3/4"Front To Back11€10.70
QUANTUM STORAGE SYSTEMS DSS401 Bin Divider For Mfr Ssb441 Ssb461 - Pack Of 6 | AB7XCM 24K172 DSS401BlackPlasticNo5 1/4"5 1/4"5 3/8"Side To Side66€22.11
QUANTUM STORAGE SYSTEMS DSS403 Bin Divider For Mfr Ssb423 43 63 83 - Pack Of 6 | AB7XCN 24K173 DSS403BlackPlasticNo5 1/4"7 1/4"7 3/8"Side To Side66€24.86
QUANTUM STORAGE SYSTEMS DSS405 Bin Divider For Mfr Ssb425 45 65 85 - Pack Of 6 | AB7XCP 24K174 DSS405BlackPlasticNo-10"-Side To Side66€27.17
QUANTUM STORAGE SYSTEMS DSB801/803/805 Bin Divider For 8h x 4-1/8 Shelf Bin - Pack Of 50 | AC6HTW 33Z350 DSB801/803/805BlackPlasticNo7 1/2"3"3"Side To Side5050€100.06
QUANTUM STORAGE SYSTEMS DSB807/808/814 Bin Divider For 8h x 8-3/8 Shelf Bin - Pack Of 50 | AC6HTY 33Z352 DSB807/808/814BlackPlasticNo7 1/2"7 1/4"7 1/8"Side To Side5050€90.25
QUANTUM STORAGE SYSTEMS DSB809/810/816 Bin Divider For 8h x 11-1/8 Shelf Bin - Pack Of 50 | AC6HTZ 33Z353 DSB809/810/816BlackPlasticNo7 1/2"10"10"Side To Side5050€250.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS DSB802/804/806 Bin Divider For 8h x 6-5/8 Shelf Bin - Pack Of 50
€182.33 /pack