Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS DSB202/204/206 Shelf Bin Divider, 6 Inch Size | AC4FYE 2ZMR3

QUANTUM STORAGE SYSTEMS DSB202/204/206 Shelf Bin Divider, 6 Inch Size

Item: AC4FYE Model: DSB202/204/206Cross Ref: 2ZMR3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€146.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Divider
ColorBlack
Divider DirectionSide To Side
Electrostatic DischargeNo
Esd ConductiveNo
For Bin Width5 1/2"
MaterialPlastic , Polypropylene
Number Of Dividers50
Outside Height1/2"
Overall Height1/2"
Overall Length4 1/8"
Overall Width4 3/4"
Used With Bin Or Container StyleShelf Bin
Compatible Manufacturer Model NumberQSB202, QSB204, QSB206
For Container TypePlastic Shelf Bin

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)11.43
Ship length (cm)16
Ship width (cm)12.95
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialFor Bin WidthOverall LengthOverall WidthOverall HeightColorElectrostatic DischargeDivider DirectionPkg. Qty.Price
QUANTUM STORAGE SYSTEMS DSB201/203/205 Shelf Bin Divider, 6 Inch Size | AC4FYD 2ZMR2 DSB201/203/205Plastic3"4 1/8"3 3/4"1/2"BlackNoSide To Side50€76.43
QUANTUM STORAGE SYSTEMS DSB207/208/214 Shelf Bin Divider, 6 Inch Size | AC4FYF 2ZMR4 DSB207/208/214Plastic---1/2"BlackNoSide To Side50€102.99
QUANTUM STORAGE SYSTEMS DSB209/210/216 Shelf Bin Divider, 6 Inch Size | AC4FYG 2ZMR5 DSB209/210/216Plastic10"8 3/8"4 1/2"1/2"BlackNoSide To Side50€105.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS DSB202/204/206 Shelf Bin Divider, 6 Inch Size
€146.59 /pack