Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS DIV401 Divider Euro Drawer 5.5 x 2.25 Black - Pack Of 4 | AA3KDG 11M562

QUANTUM STORAGE SYSTEMS DIV401 Divider Euro Drawer 5.5 x 2.25 Black - Pack Of 4

Item: AA3KDG Model: DIV401Cross Ref: 11M562
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
ColorBlack
Divider DirectionSide To Side
Electrostatic DischargeNo
Esd ConductiveNo
For Bin Width5 1/8"
Height2 1/4"
MaterialPlastic
Material Thickness1/4"
Number Of Dividers4
Outside Height3 3/4"
Overall Height2 1/4"
Overall Length5 1/2"
Overall Width4 5/8"
Thickness1/4"
Used With Bin Or Container StyleDrawer Bin
Width5 1/2"
Compatible Manufacturer Model NumberQED401
For Container TypeDrawer Bin

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)13.46
Ship width (cm)5.33
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorOverall LengthOverall HeightFor Bin WidthDivider DirectionNumber Of DividersOverall WidthMaterialPkg. Qty.Price
QUANTUM STORAGE SYSTEMS DIV400 Divider Tip Out Bin 4.25 x 5.25 Clear - Pack Of 4 | AA3KDF 11M561 DIV400Clear4 1/4"5 1/4"-Side To Side44 1/4"Plastic4€11.24
QUANTUM STORAGE SYSTEMS DIV501/604 Divider Euro Drawer 4.25 x 3.5 Black - Pack Of 4 | AA3KDH 11M563 DIV501/604Black3 1/2"4"3 1/4"Side To Side42 5/8"Plastic4€5.72
QUANTUM STORAGE SYSTEMS DIV604 Divider Euro Drawer 3.5 x 4.25 Black - Pack Of 4 | AA3KDJ 11M564 DIV604Black3 1/2"4 1/4"3 1/4"Side To Side43 1/2"Plastic4€4.95
QUANTUM STORAGE SYSTEMS DIV6123 Divider Euro Drawer 5.5 x 4 Black - Pack Of 4 | AA3KDK 11M565 DIV6123Black5 1/2"4"5 1/8"Side To Side44"Plastic4€11.22
QUANTUM STORAGE SYSTEMS DIV701/606 Divider Euro Drawer 8.25 x 4.25 Black - Pack Of 4 | AA3KDL 11M566 DIV701/606Black8 1/4"4 1/4"-Side To Side44 1/4"Plastic4€9.58
QUANTUM STORAGE SYSTEMS DIV801 Divider Euro Drawer 11 x 4.25 Black - Pack Of 4 | AA3KDM 11M567 DIV801Black11"--Side To Side4-Plastic4€6.53
QUANTUM STORAGE SYSTEMS DMS532 Divider Magnum Bin 17.25 x 6.75 Black - Pack Of 6 | AA3KDY 11M577 DMS532Black17 1/4"6 3/4"11"Front To Back6Not ApplicablePlastic6€49.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS DIV401 Divider Euro Drawer 5.5 x 2.25 Black - Pack Of 4
€13.82 /pack