Flat Shipping

Flat Shipping at €24.99 + VAT

QUANTUM STORAGE SYSTEMS DG93080GY Divider Box, 1.39 Cu Ft, 22 1/2 Inch X 17 1/2 Inch X 8 Inch, Gray, Plastic | CT8JRB

QUANTUM STORAGE SYSTEMS DG93080GY Divider Box, 1.39 Cu Ft, 22 1/2 Inch X 17 1/2 Inch X 8 Inch, Gray, Plastic

Item: CT8JRB Model: DG93080GYCross Ref: 9G853
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.10 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider Box
ColorGray
Divider ColorGray
Esd ConductiveNo
Height8"
Includes DividerNo
Includes LidNo
Length22 1/2"
Load Capacity50 lbs.
MaterialPlastic
NestableNo
No. Of Divider Slots Long6
No. Of Divider Slots Short6
Number Of Dividers12
Storage Capacity1.39 cu. ft.
Width17 1/2"
Includes DividersNo
Number Of Long Divider Slots6
Number Of Short Divider Slots6
Overall Height8"
Overall Length22 1/2"
Overall Width17 1/2"

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)20.32
Ship length (cm)57.15
Ship width (cm)44.45
Country of OriginUS

Product Variants

ProductModelColorStorage CapacityIncludes LidNestableIncludes DividerNumber Of DividersDivider ColorNo. Of Divider Slots LongPrice
QUANTUM STORAGE SYSTEMS DG91035BL Divider Box, 0.1 Cu Ft, 10 7/8 Inch X 8 1/4 Inch X 3 1/2 Inch, Blue, Plastic | CT8JQY DG91035BLBlue0.1 cu. ft.NoNoNo12Gray6€11.04
QUANTUM STORAGE SYSTEMS DG91035GY Divider Box, 0.1 Cu Ft, 10 7/8 Inch X 8 1/4 Inch X 3 1/2 Inch, Gray, Plastic | CT8JQZ DG91035GYGray0.1 cu. ft.NoNoNo12Gray6€11.04
QUANTUM STORAGE SYSTEMS DG91035RD Divider Box, 0.1 Cu Ft, 10 7/8 Inch X 8 1/4 Inch X 3 1/2 Inch, Red, Plastic | CT8JRA DG91035RDRed0.1 cu. ft.NoNoNo12Gray6€9.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS DG93080GY Divider Box, 1.39 Cu Ft, 22 1/2 Inch X 17 1/2 Inch X 8 Inch, Gray, Plastic
€38.10 /unit