QUANTUM STORAGE SYSTEMS CL75-1236-7 Closed Steel Shelving, 22 Gauge, 12 x 36 x 75 Inch Size

Item: CG9EBA Model: CL75-1236-7
Limited Availability
€727.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Height75"
Length36"
Number Of Shelves7
Width12"

Shipping Info:

Ship weight (kg) 52.65
Ship length (cm)30.48
Ship width (cm)91.44
Country of OriginUS

Product Details:

    • 7 Shelves

Product Variants

ProductModelNumber Of ShelvesPrice
QUANTUM STORAGE SYSTEMS CL39-1236-4 Closed Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EAQ CL39-1236-44€297.05
QUANTUM STORAGE SYSTEMS CL39-1236-5 Closed Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EAR CL39-1236-55€326.55
QUANTUM STORAGE SYSTEMS CL39-1236-6 Closed Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EAT CL39-1236-66€361.75
QUANTUM STORAGE SYSTEMS CL39-1836-4 Closed Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EAU CL39-1836-44€343.04
QUANTUM STORAGE SYSTEMS CL39-1836-5 Closed Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EAV CL39-1836-55€411.01
QUANTUM STORAGE SYSTEMS CL39-1836-6 Closed Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EAW CL39-1836-66€456.30
QUANTUM STORAGE SYSTEMS CL75-1236-4 Closed Steel Shelving, 22 Gauge, 12 x 36 x 75 Inch Size | CG9EAX CL75-1236-44€455.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS CL75-1236-7 Closed Steel Shelving, 22 Gauge, 12 x 36 x 75 Inch Size
€727.34 /unit