QUANTUM STORAGE SYSTEMS BC212469M2CL Bin Cart, Dividable Grid, Clear-View, 24 x 21 x 69 Inch Bin Cart With 11 Clear Bins

Item: CG9CWJ Model: BC212469M2CLCross Ref: 820A07
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,272.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cart
Height69"
Length21"
Width24"
Bin ColorClear
Bin Model Nunber IncludedDG93030CL
Bin Outside Height22 1/2"
Bin Outside Length17 1/2"
Bin Outside Width3"
FinishChrome
Frame MaterialSteel
Includes BinsYes
Load Capacity1200 lbs.
Overall Height69"
Overall Length24"
Overall Lxwxh24 x 21 x 69"
Overall Width21"
Shelf AdjustabilityAdjustable

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)175.26
Ship length (cm)53.34
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelHeightPrice
QUANTUM STORAGE SYSTEMS BC212434M1CL Bin Cart, Dividable Grid, Clear-View, 24 x 21 x 45 Inch Bin Cart With 4 Clear Bins | CG9CWF BC212434M1CL45"€524.40
QUANTUM STORAGE SYSTEMS BC212439M2CL Bin Cart, Dividable Grid, Clear-View, 24 x 21 x 45 Inch Bin Cart With 7 Clear Bins | CG9CWG BC212439M2CL45"€674.36
QUANTUM STORAGE SYSTEMS BC212469M1CL Bin Cart, Dividable Grid, Clear-View, 24 x 21 x 69 Inch Bin Cart With 7 Clear Bins | CG9CWH BC212469M1CL69"€768.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS BC212469M2CL Bin Cart, Dividable Grid, Clear-View, 24 x 21 x 69 Inch Bin Cart With 11 Clear Bins
€1,272.46 /unit