QUANTUM STORAGE SYSTEMS AD86-1448GY-5 Wire Shelving, 5 Shelf Add-On, 14 x 48 x 86 Inch Size, Gray Epoxy | CG9PLR

QUANTUM STORAGE SYSTEMS AD86-1448GY-5 Wire Shelving, 5 Shelf Add-On, 14 x 48 x 86 Inch Size, Gray Epoxy

Item: CG9PLR Model: AD86-1448GY-5
Limited Availability
€439.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
FinishGray Epoxy
Height86"
Length48"
Number Of Shelves5
Size14" x 48" x 86"
Width14"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorSizeNumber Of ShelvesFinishPrice
QUANTUM STORAGE SYSTEMS AD54-1236BK-5 Wire Shelving, 5 Shelf Add-On, 12 x 36 x 54 Inch Size, Black Epoxy | CG9NBZ AD54-1236BK-5Black---€219.59
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236C-5 Wire Shelving, 5 Shelf Add-On, 12 x 36 x 54 Inch Size, Chrome | CG9NCA AD54-1236C-5----€228.10
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236GY-5 Wire Shelving, 5 Shelf Add-On, 12 x 36 x 54 Inch Size, Gray Epoxy | CG9NCB AD54-1236GY-5-12" x 36" x 54"5Gray Epoxy€221.07
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236P-5 Wire Shelving, 5 Shelf Add-On, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9NCC AD54-1236P-5Green12" x 36" x 54"5-€221.07
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236S-5 Wire Shelving, 5 Shelf Add-On, 12 x 36 x 54 Inch Size, Stainless Steel | CG9NCD AD54-1236S-5----€653.90
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242BK-5 Wire Shelving, 5 Shelf Add-On, 12 x 42 x 54 Inch Size, Black Epoxy | CG9NCE AD54-1242BK-5Black---€241.57
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242C-5 Wire Shelving, 5 Shelf Add-On, 12 x 42 x 54 Inch Size, Chrome | CG9NCF AD54-1242C-5----€253.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS AD86-1448GY-5 Wire Shelving, 5 Shelf Add-On, 14 x 48 x 86 Inch Size, Gray Epoxy
€439.87 /unit