QUANTUM STORAGE SYSTEMS AD74-2136C Wire Shelving, 4 Shelves Add On, 21 x 36 x 74 Inch Size, Chrome

Item: CG9KQN Model: AD74-2136C
Limited Availability
€372.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Height74"
Length36"
Width21"

Shipping Info:

Ship weight (kg) 24.3
Ship length (cm)53.34
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightLoad Capacity Per ShelfWhole Unit Load CapacitySizePrice
QUANTUM STORAGE SYSTEMS AD54-1236BK Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Black Epoxy | CG9JKL AD54-1236BKBlack-------€177.14
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236C Wire Shelving, 4 Shelves Add On, 12 x 36 x 54 Inch Size, Chrome | CG9JKM AD54-1236C--------€184.13
QUANTUM STORAGE SYSTEMS AD54-1236GY Wire Shelving, 4 Shelf Add-On, 12 x 36 x 54 Inch Size, Gray Epoxy | CG9JKN AD54-1236GY--------€177.88
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236P Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9JKP AD54-1236P--------€177.88
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236S Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Stainless Steel | CG9JKQ AD54-1236S--------€524.51
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242BK Wire Shelving, 4 Shelves Add-On, 12 x 42 x 54 Inch Size, Black Epoxy | CG9JKR AD54-1242BKBlack-------€194.72
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242C Wire Shelving, 4 Shelves Add On, 12 x 42 x 54 Inch Size, Chrome | CG9JKT AD54-1242C--------€204.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS AD74-2136C Wire Shelving, 4 Shelves Add On, 21 x 36 x 74 Inch Size, Chrome
€372.29 /unit