QUANTUM STORAGE SYSTEMS AD63-3636P Wire Shelving, 4 Shelves Add-On, 36 x 36 x 63 Inch Size, Proform Green Epoxy

Item: CG9KJD Model: AD63-3636PCross Ref: 60TV51
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€582.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorGreen
FinishEpoxy Coat
Height63"
Includes(2) Posts, (8) S Hooks
Length36"
Load Capacity Per Shelf800 lbs.
MaterialSteel
Number Of Shelves4
Overall Depth36"
Overall Height63"
Overall Width36"
Whole Unit Load Capacity3200 lbs.
Width36"
Recommended EnvironmentsDry, Wet
Shelving ConfigurationAdd-On

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)160.02
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginCN

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightLoad Capacity Per ShelfWhole Unit Load CapacitySizePrice
QUANTUM STORAGE SYSTEMS AD54-1236BK Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Black Epoxy | CG9JKL AD54-1236BKBlack-------€177.14
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236C Wire Shelving, 4 Shelves Add On, 12 x 36 x 54 Inch Size, Chrome | CG9JKM AD54-1236C--------€184.13
QUANTUM STORAGE SYSTEMS AD54-1236GY Wire Shelving, 4 Shelf Add-On, 12 x 36 x 54 Inch Size, Gray Epoxy | CG9JKN AD54-1236GY--------€177.88
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236P Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9JKP AD54-1236P--------€177.88
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236S Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Stainless Steel | CG9JKQ AD54-1236S--------€524.51
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242BK Wire Shelving, 4 Shelves Add-On, 12 x 42 x 54 Inch Size, Black Epoxy | CG9JKR AD54-1242BKBlack-------€194.72
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242C Wire Shelving, 4 Shelves Add On, 12 x 42 x 54 Inch Size, Chrome | CG9JKT AD54-1242C--------€204.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS AD63-3636P Wire Shelving, 4 Shelves Add-On, 36 x 36 x 63 Inch Size, Proform Green Epoxy
€582.02 /unit