QUANTUM STORAGE SYSTEMS 39-1236-6 Open Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size

Item: CG9EBK Model: 39-1236-6
In Stock

Get it by Monday, Jun 16

€326.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Number Of Shelves6
Size12" x 36" x 39"

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)99.06
Ship length (cm)30.48
Ship width (cm)91.44
Country of OriginUS

Product Details:

    • 6 Shelves

Product Variants

ProductModelNumber Of ShelvesSizePrice
QUANTUM STORAGE SYSTEMS 39-1236-4 Open Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EBH 39-1236-4412" x 36" x 39"€178.79
QUANTUM STORAGE SYSTEMS 39-1236-5 Open Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EBJ 39-1236-5512" x 36" x 39"€208.29
QUANTUM STORAGE SYSTEMS 39-1836-4 Open Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EBL 39-1836-4418" x 36" x 39"€202.16
QUANTUM STORAGE SYSTEMS 39-1836-5 Open Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EBM 39-1836-5518" x 36" x 39"€270.13
QUANTUM STORAGE SYSTEMS 39-1836-6 Open Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EBN 39-1836-6618" x 36" x 39"€315.42
QUANTUM STORAGE SYSTEMS 75-1236-4 Open Steel Shelving, 22 Gauge, 12 x 36 x 75 Inch Size | CG9EBP 75-1236-4412" x 36" x 75"€219.14
QUANTUM STORAGE SYSTEMS 75-1236-5 Open Steel Shelving, 22 Gauge, 12 x 36 x 75 Inch Size | CG9EBQ 75-1236-5512" x 36" x 75"€248.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 39-1236-6 Open Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size
€326.89 /unit