QUANTUM STORAGE SYSTEMS 3648S Wire Shelf, 36 x 48 Inch Shelf, Stainless Steel | CG9JKC

QUANTUM STORAGE SYSTEMS 3648S Wire Shelf, 36 x 48 Inch Shelf, Stainless Steel

Item: CG9JKC Model: 3648SCross Ref: 45TW52
In Stock

Get it by Monday, Jun 16

€477.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
ColorSilver
Depth36"
Length48"
Lip TypeStationary
MaterialSteel
Mounting Hardware RequiredYes
Number Of Shelves1
Overall Depth36"
Overall Height1"
Overall Width48"
Recommended EnvironmentsDry, Harsh, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth36"
Shelf Width48"
Width36"
Wire Shelf Adjustment TypeSplit Sleeve
Wire Shelving FinishStainless Steel
Wire Shelving MaterialStainless Steel
Load Capacity800 lbs.
Recommended EnvironmentDry, Harsh, Wet

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)121.92
Ship width (cm)91.44
Country of OriginCN

Product Variants

ProductModelColorOverall WidthOverall DepthWire Shelving MaterialMaterialFinishLip HeightPrice
QUANTUM STORAGE SYSTEMS 1224BK Wire Shelf, 12 x 24 Inch Shelf, Black Epoxy | CG9JBJ 1224BKBlack24"12"SteelSteelEpoxy Coated1/4"€27.05
QUANTUM STORAGE SYSTEMS 1224GY Wire Shelf, 12 x 24 Inch Shelf, Gray Epoxy | CG9JBK 1224GYGray24"12"SteelSteelEpoxy Coated-€26.51
QUANTUM STORAGE SYSTEMS 1224P Wire Shelf, 12 x 24 Inch Shelf, Proform Green Epoxy | CG9JBL 1224PGreen24"12"SteelSteelEpoxy Coated-€24.75
QUANTUM STORAGE SYSTEMS 1230BK Wire Shelf, 12 x 30 Inch Shelf, Black Epoxy | CG9JBM 1230BKBlack30"12"SteelSteelEpoxy Coated1/4"€30.39
QUANTUM STORAGE SYSTEMS 1230GY Wire Shelf, 12 x 30 Inch Shelf, Gray Epoxy | CG9JBN 1230GYGray30"12"SteelSteelEpoxy Coated-€30.14
QUANTUM STORAGE SYSTEMS 1230P Wire Shelf, 12 x 30 Inch Shelf, Proform Green Epoxy | CG9JBP 1230PGreen30"12"SteelSteelEpoxy Coated-€30.98
QUANTUM STORAGE SYSTEMS 1236BK Wire Shelf, 12 x 36 Inch Shelf, Black Epoxy | CG9JBQ 1236BKBlack------€33.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 3648S Wire Shelf, 36 x 48 Inch Shelf, Stainless Steel
€477.17 /unit