QUANTUM STORAGE SYSTEMS 2475-950952CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 8 Shelves

Item: CG9DBW Model: 2475-950952CL
Limited Availability
€1,564.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Number Of Shelves8
Size24" x 36" x 74"

Shipping Info:

Ship weight (kg) 92.25
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Details:

    • 12 Qus950Cl, 12 Qus952Cl Bins

Product Variants

ProductModelNumber Of ShelvesSizePrice
QUANTUM STORAGE SYSTEMS 2475-20-MIXCL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 7 Shelves | CG9DBV 2475-20-MIXCL724" x 36" x 74"€1,169.61
QUANTUM STORAGE SYSTEMS 2475-950CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 8 Shelves | CG9DBX 2475-950CL824" x 36" x 74"€1,382.89
QUANTUM STORAGE SYSTEMS 2475-951CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 7 Shelves | CG9DBY 2475-951CL724" x 36" x 74"€1,269.49
QUANTUM STORAGE SYSTEMS 2475-952CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 8 Shelves | CG9DBZ 2475-952CL824" x 36" x 74"€1,259.65
QUANTUM STORAGE SYSTEMS 2475-953954CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 6 Shelves | CG9DCA 2475-953954CL624" x 36" x 74"€964.67
QUANTUM STORAGE SYSTEMS 2475-953CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 6 Shelves | CG9DCB 2475-953CL624" x 36" x 74"€1,001.34
QUANTUM STORAGE SYSTEMS 2475-954CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 6 Shelves | CG9DCC 2475-954CL624" x 36" x 74"€909.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 2475-950952CL Shelf Unit, Clear-View, Heavy-Duty Steel, 24 x 36 x 74 Inch Size, 8 Shelves
€1,564.77 /unit