Flat Shipping

Flat Shipping at €24.99 + VAT

QUANTUM STORAGE SYSTEMS 2454BK Wire Shelf, 24 x 54 Inch Shelf, Black Epoxy | CG9JHJ

QUANTUM STORAGE SYSTEMS 2454BK Wire Shelf, 24 x 54 Inch Shelf, Black Epoxy

Item: CG9JHJ Model: 2454BKCross Ref: 56JG39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
ColorBlack
FinishEpoxy Coated
Length54"
Lip Height1/4"
Lip TypeStationary
MaterialSteel
Mounting Hardware RequiredYes
Number Of Shelves1
Overall Depth24"
Overall Width54"
Recommended EnvironmentsDry, Wet
Shelf Depth24"
Shelf Width54"
Width24"
Wire Shelf Adjustment TypeQuick Adjust Lever
Wire Shelving FinishEpoxy
Wire Shelving MaterialSteel
Load Capacity600 lbs.
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeQuick-Adjust

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)137.16
Ship width (cm)60.96
Country of OriginCN

Product Variants

ProductModelColorOverall WidthOverall DepthWire Shelving MaterialMaterialFinishLip HeightPrice
QUANTUM STORAGE SYSTEMS 1224BK Wire Shelf, 12 x 24 Inch Shelf, Black Epoxy | CG9JBJ 1224BKBlack24"12"SteelSteelEpoxy Coated1/4"€27.05
QUANTUM STORAGE SYSTEMS 1224GY Wire Shelf, 12 x 24 Inch Shelf, Gray Epoxy | CG9JBK 1224GYGray24"12"SteelSteelEpoxy Coated-€26.51
QUANTUM STORAGE SYSTEMS 1224P Wire Shelf, 12 x 24 Inch Shelf, Proform Green Epoxy | CG9JBL 1224PGreen24"12"SteelSteelEpoxy Coated-€24.75
QUANTUM STORAGE SYSTEMS 1230BK Wire Shelf, 12 x 30 Inch Shelf, Black Epoxy | CG9JBM 1230BKBlack30"12"SteelSteelEpoxy Coated1/4"€30.39
QUANTUM STORAGE SYSTEMS 1230GY Wire Shelf, 12 x 30 Inch Shelf, Gray Epoxy | CG9JBN 1230GYGray30"12"SteelSteelEpoxy Coated-€30.14
QUANTUM STORAGE SYSTEMS 1230P Wire Shelf, 12 x 30 Inch Shelf, Proform Green Epoxy | CG9JBP 1230PGreen30"12"SteelSteelEpoxy Coated-€30.98
QUANTUM STORAGE SYSTEMS 1236BK Wire Shelf, 12 x 36 Inch Shelf, Black Epoxy | CG9JBQ 1236BKBlack------€33.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 2454BK Wire Shelf, 24 x 54 Inch Shelf, Black Epoxy
€116.82 /unit