QUANTUM STORAGE SYSTEMS 2130C Wire Shelving, 21 x 30 Inch Shelf, Chrome | CG9TAE

QUANTUM STORAGE SYSTEMS 2130C Wire Shelving, 21 x 30 Inch Shelf, Chrome

Item: CG9TAE Model: 2130CCross Ref: 56JF98
Limited Availability

Get it by Tuesday, Jun 17

Free Shipping Eligible.

€141.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorSilver
Depth21"
FinishChrome
Length30"
Lip TypeStationary
MaterialSteel
Mounting Hardware RequiredYes
Number Of Shelves1
Overall Depth21"
Overall Width30"
Recommended EnvironmentsDry
Width21" , 30"
Wire Shelf Adjustment TypeQuick Adjust Lever
Load Capacity800 lbs.
Recommended EnvironmentDry
Shelf Adjustment TypeQuick-Adjust
Shelf Depth21"
Shelf Width30"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)76.2
Ship width (cm)53.34
Country of OriginCN

Product Variants

ProductModelFinishOverall WidthOverall DepthNumber Of ShelvesColorMaterialRecommended EnvironmentsLoad CapacityPrice
QUANTUM STORAGE SYSTEMS 1224C Wire Shelving, 12 x 24 Inch Shelf, Chrome | CG9RZD 1224CChrome24"12"1SilverSteelDry-€30.55
QUANTUM STORAGE SYSTEMS 1230C Wire Shelving, 12 x 30 Inch Shelf, Chrome | CG9RZE 1230CChrome30"12"1SilverSteelDry-€33.79
QUANTUM STORAGE SYSTEMS 1236C Wire Shelving, 12 x 36 Inch Shelf, Chrome | CG9RZF 1236CChrome36"12"1SilverSteelDry-€38.92
QUANTUM STORAGE SYSTEMS 1242C Wire Shelving, 12 x 42 Inch Shelf, Chrome | CG9RZG 1242CChrome42"12"1SilverSteelDry-€41.58
QUANTUM STORAGE SYSTEMS 1248C Wire Shelving, 12 x 48 Inch Shelf, Chrome | CG9RZH 1248CChrome48"12"1SilverSteelDry-€50.35
QUANTUM STORAGE SYSTEMS 1260C Wire Shelving, 12 x 60 Inch Shelf, Chrome | CG9RZJ 1260CChrome60"12"1SilverSteelDry-€65.45
QUANTUM STORAGE SYSTEMS 1272C Wire Shelving, 12 x 72 Inch Shelf, Chrome | CG9RZK 1272CChrome72"12"1SilverSteelDry-€77.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 2130C Wire Shelving, 21 x 30 Inch Shelf, Chrome
€141.21 /unit