QUANTUM STORAGE SYSTEMS 1448BC Modular Shelf Basket, 14 x 48 x 9 Inch Size

Item: CG9ELU Model: 1448BC
In Stock

Get it by Thursday, Jun 12

€114.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket
FinishChrome Plated
Height9"
Length48"
Width14"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)22.86
Ship length (cm)121.92
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelHeightFinishPrice
QUANTUM STORAGE SYSTEMS 1436BC Modular Shelf Basket, 14 x 36 x 9 Inch Size | CG9ELT 1436BC9"Chrome Plated€61.57
QUANTUM STORAGE SYSTEMS 203612BC Modular Shelf Basket, 20 x 36 x 12 Inch Size | CG9ELV 203612BC12"Chrome Plated€107.31
QUANTUM STORAGE SYSTEMS 2036BC Modular Shelf Basket, 20 x 36 x 9 Inch Size | CG9ELW 2036BC9"Chrome Plated€71.10
QUANTUM STORAGE SYSTEMS 204812BC Modular Shelf Basket, 20 x 48 x 12 Inch Size | CG9ELX 204812BC12"Chrome Plated€91.83
QUANTUM STORAGE SYSTEMS 2048BC Modular Shelf Basket, 20 x 48 x 9 Inch Size | CG9ELY 2048BC9"Chrome Plated€84.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 1448BC Modular Shelf Basket, 14 x 48 x 9 Inch Size
€114.39 /unit