QUANTUM STORAGE SYSTEMS 1430GY Wire Shelf, 14 x 30 Inch Shelf, Gray Epoxy | CG9JCQ

QUANTUM STORAGE SYSTEMS 1430GY Wire Shelf, 14 x 30 Inch Shelf, Gray Epoxy

Item: CG9JCQ Model: 1430GYCross Ref: 56JF51
Limited Availability

Get it by Friday, Jun 13

Free Shipping Eligible.

€48.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
ColorGray
FinishEpoxy Coated
Length30"
Lip TypeStationary
MaterialSteel
Mounting Hardware RequiredYes
Number Of Shelves1
Overall Depth14"
Overall Width30"
Recommended EnvironmentsDry, Wet
Shelf Depth14"
Shelf Width30"
Width14"
Wire Shelf Adjustment TypeQuick Adjust Lever
Wire Shelving FinishEpoxy
Wire Shelving MaterialSteel
Load Capacity600 lbs.
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeQuick-Adjust

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)76.2
Ship width (cm)35.56
Country of OriginCN

Product Variants

ProductModelColorOverall WidthOverall DepthWire Shelving MaterialMaterialFinishLip HeightPrice
QUANTUM STORAGE SYSTEMS 1224BK Wire Shelf, 12 x 24 Inch Shelf, Black Epoxy | CG9JBJ 1224BKBlack24"12"SteelSteelEpoxy Coated1/4"€27.05
QUANTUM STORAGE SYSTEMS 1224GY Wire Shelf, 12 x 24 Inch Shelf, Gray Epoxy | CG9JBK 1224GYGray24"12"SteelSteelEpoxy Coated-€26.51
QUANTUM STORAGE SYSTEMS 1224P Wire Shelf, 12 x 24 Inch Shelf, Proform Green Epoxy | CG9JBL 1224PGreen24"12"SteelSteelEpoxy Coated-€24.75
QUANTUM STORAGE SYSTEMS 1230BK Wire Shelf, 12 x 30 Inch Shelf, Black Epoxy | CG9JBM 1230BKBlack30"12"SteelSteelEpoxy Coated1/4"€30.39
QUANTUM STORAGE SYSTEMS 1230GY Wire Shelf, 12 x 30 Inch Shelf, Gray Epoxy | CG9JBN 1230GYGray30"12"SteelSteelEpoxy Coated-€30.14
QUANTUM STORAGE SYSTEMS 1230P Wire Shelf, 12 x 30 Inch Shelf, Proform Green Epoxy | CG9JBP 1230PGreen30"12"SteelSteelEpoxy Coated-€30.98
QUANTUM STORAGE SYSTEMS 1236BK Wire Shelf, 12 x 36 Inch Shelf, Black Epoxy | CG9JBQ 1236BKBlack------€33.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 1430GY Wire Shelf, 14 x 30 Inch Shelf, Gray Epoxy
€48.77 /unit