QUANTUM STORAGE SYSTEMS 1275-107BL Bin Shelving Solid 36 x 12 48 Bins Blue | AF4TCJ 9J499

QUANTUM STORAGE SYSTEMS 1275-107BL Bin Shelving Solid 36 x 12 48 Bins Blue

Item: AF4TCJ Model: 1275-107BLCross Ref: 9J499
In Stock

Get it by Tuesday, Jun 17

€879.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
Bin ColorBlue
Bin Depth11 7/8"
Bin Height4"
Bin TypeShelf Bin
Bin Width8 3/8"
ColorBlue
Load Capacity4000 lbs.
Number Of Bins48
Number Of Shelves13
Overall Depth12"
Overall Height75"
Overall Width36"
Bin Front TypeOpen
Bin Hxwxd(48) 4" x 8 3/8" x 11 5/8"
Bin MaterialPlastic
Bin StyleShelf
Frame ColorGray
Frame MaterialSteel
IncludesQSB107BL
Includes BinsYes
Number Of Usable Sides1
Whole Unit Load Capacity5200 lbs.

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)91.44
Ship length (cm)101.6
Ship width (cm)91.44
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of ShelvesNumber Of BinsBin ColorBin DepthOverall DepthBin WidthPrice
QUANTUM STORAGE SYSTEMS 1275-201BL Bin Shelving Solid 36 x 12 72 Bins Blue | AA2EEX 10E969 1275-201BL36"75"1072Blue11 5/8"12"4 1/8"€765.42
RFQ
QUANTUM STORAGE SYSTEMS 1275-202BL Bin Shelving Solid 36 x 12 45 Bins Blue | AA2EEY 10E970 1275-202BL36"75"1045Blue11 5/8"12"6 5/8"€672.23
RFQ
QUANTUM STORAGE SYSTEMS 1275-207BL Bin Shelving Solid 36 x 12 36 Bins Blue | AA2EEZ 10E971 1275-207BL36"75"1036Blue11 5/8"12"8 3/8"€656.66
RFQ
QUANTUM STORAGE SYSTEMS 1275-209BL Bin Shelving Solid 36 x 12 27 Bins Blue | AA2EFA 10E972 1275-209BL36"75"1027Blue11 5/8"12"11 1/8"€652.60
RFQ
QUANTUM STORAGE SYSTEMS 1239-201BL Bin Shelving Solid 36 x 12 32 Bins Blue | AA2EFB 10E973 1239-201BL36"39"532Blue11 5/8"12"4 1/8"€341.23
QUANTUM STORAGE SYSTEMS 1239-202BL Bin Shelving Solid 36 x 12 20 Bins Blue | AA2EFC 10E974 1239-202BL36"39"520Blue11 5/8"12"6 5/8"€421.76
QUANTUM STORAGE SYSTEMS 1239-207BL Bin Shelving Solid 36 x 12 16 Bins Blue | AA2EFD 10E975 1239-207BL36"39"516Blue11 5/8"12"8 3/8"€402.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 1275-107BL Bin Shelving Solid 36 x 12 48 Bins Blue
€879.05 /unit