Flat Shipping

Flat Shipping at €24.99 + VAT

QUAKEHOLD! RD.T6.4G.1 Equipment Fastener 200 Lbs Gray | AA4ALD 12C152

QUAKEHOLD! RD.T6.4G.1 Equipment Fastener 200 Lbs Gray

Item: AA4ALD Model: RD.T6.4G.1Cross Ref: 12C152
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Fastener
ColorGray
Used ForCountertop And Desktop Equipment Weighing Less Than 200 lbs.
Bracing StyleItem to Item
For Use WithCountertop And Desktop Equipment Weighing Less than 200 lbs.
Includes(2) 1" x 8" Locking Straps with Holes, (2) Surface Prep Pads, (4) 2" x 3" Buckles with 3M VHB Adhesive
MaterialNylon
Mount StyleRatchet Strap (Fixture), Adhesive (Surface)
Mounting Style - FixtureRatchet Strap
Mounting Style - SurfaceAdhesive
Product TypeHPLC Fastener
Weight Capacity200 lbs.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)15.24
HS code3926909980
Country of OriginUS

Product Variants

ProductModelUsed ForColorPrice
QUAKEHOLD! RD.T2.4B.1 Equipment Fastener 25 Lbs Black | AA4AKY 12C147 RD.T2.4B.1Countertop And Desktop Equipment Weighing Less Than 25 lbs.Black€16.66
QUAKEHOLD! RD.T2.4G.1 Equipment Fastener 25 Lbs Gray | AA4AKZ 12C148 RD.T2.4G.1Countertop And Desktop Equipment Weighing Less Than 25 lbs.Gray€16.84
QUAKEHOLD! RD.T4.4B.1 Equipment Fastener 50 Lbs Black | AA4ALA 12C149 RD.T4.4B.1Countertop And Desktop Equipment Weighing Less Than 50 lbs.Black€21.07
QUAKEHOLD! RD.T4.4G.1 Equipment Fastener 50 Lbs Gray | AA4ALB 12C150 RD.T4.4G.1Countertop And Desktop Equipment Weighing Less Than 50 lbs.Gray€21.07
QUAKEHOLD! RD.T6.4B.1 Equipment Fastener 200 Lbs Black | AA4ALC 12C151 RD.T6.4B.1Countertop And Desktop Equipment Weighing Less Than 200 lbs.Black€39.42
QUAKEHOLD! RD.T6.4W.1 Equipment Fastener 200 Lbs White | AA4ALE 12C153 RD.T6.4W.1Countertop And Desktop Equipment Weighing Less Than 200 lbs.White€39.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUAKEHOLD! RD.T6.4G.1 Equipment Fastener 200 Lbs Gray
€50.09 /unit