AUTOMATION DIRECT ZAK081 Plinth Front/Rear Plate Set, 100 x 800mm, Carbon Steel, Ral 7024 Graphite Gray | CV7ZAG

QUADRITALIA ZAK081 Plinth Front/Rear Plate Set, 100 x 800mm, Carbon Steel, Ral 7024 Graphite Gray

Item: CV7ZAG Model: ZAK081
In Stock

Get it by Thursday, Jun 12

€133.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet
Product Datasheetautomation-direct-flk18.pdf

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)10
Ship length (cm)5.08
Ship width (cm)79.8
HS code853810
Country of OriginIT

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUADRITALIA ZAK081 Plinth Front/Rear Plate Set, 100 x 800mm, Carbon Steel, Ral 7024 Graphite Gray
€133.20 /unit