QORPAK VG11169-322 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KDF 21RP72

QORPAK VG11169-322 Sample Vial 2ml 32mm Diameter Pk 1000

Item: AF7KDF Model: VG11169-322Cross Ref: 21RP72
In Stock

Get it by Tuesday, Jun 17

€377.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Vial
Capacity2 mL
ColorClear
Diameter32 mm
Height12 mm
MaterialBorosilicate Glass
Neck Size11 mm

Shipping Info:

Ship weight (kg) 3.18
Ship height (cm)17.78
Ship length (cm)22.86
Ship width (cm)12.7
HS code7010900540

Product Variants

ProductModelColorNeck SizeLabware ClarityInside Dia.CapacityIncludes ClosureAutoclavableOverall HeightPrice
QORPAK VG21102-112 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KAA 21RP42 VG21102-112Amber-Colored0.47"2 mLNoYes32 mm€164.95
QORPAK VG11109-112 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KBY 21RP13 VG11109-112Clear-Transparent0.47"2 mLNoYes32 mm€149.50
QORPAK VG11137-212 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KCA 21RP16 VG11137-212Clear11 mm--2 mL---€185.12
QORPAK VG11165-312 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KCC 21RP22 VG11165-312Clear11 mm--2 mL---€189.13
QORPAK VG21116-212 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KCE 21RP24 VG21116-212Amber11 mmColored0.47"2 mLNoYes-€191.06
QORPAK VG21130-212 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KCF 21RP25 VG21130-212Amber11 mm--2 mL---€315.24
QORPAK VG21158-312 Sample Vial 2ml 32mm Diameter Pk 1000 | AF7KCG 21RP26 VG21158-312Clear11 mm--2 mL---€315.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK VG11169-322 Sample Vial 2ml 32mm Diameter Pk 1000
€377.66 /unit