QORPAK VC31262-122 Closure 11mm Ldpe Clear Pk1000 | AF7KGF 21RR95

QORPAK VC31262-122 Closure 11mm Ldpe Clear Pk1000

Item: AF7KGF Model: VC31262-122Cross Ref: 21RR95
In Stock

Get it by Friday, Jun 13

€701.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
Closure MaterialLDPE
ColorClear
Screw Closure Size11 mm

Shipping Info:

Ship weight (kg) 0.93
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)20.32
HS code3923500000

Product Details:

    • Special Features: PTFE/Silicone Septa Liner

Product Variants

ProductModelClosure MaterialScrew Closure SizePrice
QORPAK VC31261-122 Closure 11mm Ldpe Clear Pk1000 | AF7KDX 21RP97 VC31261-122LDPE11 mm€304.89
QORPAK VC31246-122 Closure 11mm Ldpe Blue Pk1000 | AF7KEE 21RR06 VC31246-122LDPE11 mm€302.17
QORPAK VC31255-122 Closure 11mm Ldpe Green Pk1000 | AF7KEF 21RR07 VC31255-122LDPE11 mm€503.55
QORPAK VC31266-122 Closure 11mm Ldpe Red Pk1000 | AF7KEG 21RR08 VC31266-122LDPE11 mm€302.17
QORPAK VC31271-122 Closure 11mm Ldpe Yellow Pk1000 | AF7KEH 21RR09 VC31271-122LDPE11 mm€503.55
QORPAK VC31247-122 Closure 11mm Ldpe Blue Pk1000 | AF7KGH 21RT01 VC31247-122LDPE11 mm€704.71
QORPAK VC31256-122 Closure 11mm Ldpe Green Pk1000 | AF7KGJ 21RT02 VC31256-122LDPE11 mm€704.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK VC31262-122 Closure 11mm Ldpe Clear Pk1000
€701.33 /unit