QORPAK VC11300-122 Closure 9mm Polypropylene Natural Pk1000 | AF7KFU 21RR69

QORPAK VC11300-122 Closure 9mm Polypropylene Natural Pk1000

Item: AF7KFU Model: VC11300-122Cross Ref: 21RR69
In Stock

Get it by Thursday, Jun 12

€600.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
Closure MaterialPolypropylene
ColorNatural
Screw Closure Size9 mm

Shipping Info:

Ship weight (kg) 0.93
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)20.32
HS code3923500000

Product Details:

    • Special Features: PTFE/Silicone Septa Liner

Product Variants

ProductModelClosure MaterialScrew Closure SizePrice
QORPAK VC11211-222 Closure 9mm Polypropylene Black Pk1000 | AF7KDK 21RP81 VC11211-222Polypropylene9 mm€233.72
QORPAK VC11293-122 Closure 9mm Polypropylene Blue Pk1000 | AF7KEP 21RR17 VC11293-122Polypropylene9 mm€506.60
QORPAK VC11294-122 Closure 9mm Polypropylene Green Pk1000 | AF7KEQ 21RR18 VC11294-122Polypropylene9 mm€506.60
QORPAK VC11295-122 Closure 9mm Polypropylene Natural Pk1000 | AF7KER 21RR19 VC11295-122Polypropylene9 mm€506.60
QORPAK VC11296-122 Closure 9mm Polypropylene Red Pk1000 | AF7KET 21RR20 VC11296-122Polypropylene9 mm€249.39
QORPAK VC11297-122 Closure 9mm Polypropylene Yellow Pk1000 | AF7KEU 21RR21 VC11297-122Polypropylene9 mm€249.39
QORPAK VC11203-122 Closure 9mm Polypropylene Black Pk1000 | AF7KFD 21RR34 VC11203-122Polypropylene9 mm€256.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK VC11300-122 Closure 9mm Polypropylene Natural Pk1000
€600.09 /unit