QORPAK PLC-09008 Bottle Narrow 6-3/4 Oz Packer PK335 | AG9QJQ 21RR53

QORPAK PLC-09008 Bottle Narrow 6-3/4 Oz Packer PK335

Item: AG9QJQ Model: PLC-09008Cross Ref: 21RR53
In Stock

Get it by Tuesday, Jun 17

€260.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecleaned Packer Bottle
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialPolyethylene Terephthalate
Body TypeTransparent
Capacity6.75 oz.
ClosureYes
Closure ColorWhite
Closure MaterialPolypropylene
Closure TypeScrew On
MouthWide
ShapeRound
TypeSampling
Body Diameter59 mm
Cap Size (mm - Thread)38 mm to 400 mm
Capacity - Ml200 ml
Capacity - Oz6.75 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialF217
Closure Thread ConfigurationNot Rated
Mouth SizeWide
Overall Height109 mm
Pre-cleanedVisible Particulate
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 10.6369
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)38.1
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : F217
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : Visible Particulate
    • Labware Closure Liner Design : Flat
    • Labware Nominal Capacity - English : 6.75 oz.

Product Variants

ProductModelBasic MaterialBody ColorShapeClosure MaterialBody MaterialCapacityAutoclavableBody TypePkg. Qty.Price
QORPAK GLC-02190 Boston Round Bottle 120cc Wide - Pack Of 24 | AB4UVA 20F877 GLC-02190GlassAmberBoston Round-Glass Type III120 mL--24€55.90
QORPAK GLC-02118 Boston Round Bottle 250cc Wide - Pack Of 24 | AB4UVB 20F878 GLC-02118GlassAmberBoston Round-Glass Type III250 mL--24€77.51
QORPAK GLC-05972 Bottle Wide Mouth 1 Oz Packer PK24 | AG9QAF 21RL80 GLC-05972GlassAmberRoundPhenolic-1 oz.YesColored24€33.18
QORPAK GLC-02104 Bottle Wide Mouth 2 Oz Packer Glass PK24 | AG9QAQ 21RL91 GLC-02104GlassAmberRoundPhenolic-2 oz.NoColored1€67.96
QORPAK GLC-05943 Bottle Wide 42 Oz Packer Glass PK6 | AG9QAU 21RL94 GLC-05943GlassAmberRoundPolypropylene-42 oz.YesColored6€38.78
QORPAK GLC-05984 Bottle Wide Mouth 1 Oz Glass Packer PK24 | AG9QBD 21RM07 GLC-05984GlassAmberRoundPolypropylene-1 oz.YesColored24€37.80
QORPAK GLC-05971 Bottle Wide Mouth 2 Oz Packer Glass PK24 | AG9QBF 21RM09 GLC-05971GlassAmberRoundPhenolic-2 oz.YesColored24€41.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK PLC-09008 Bottle Narrow 6-3/4 Oz Packer PK335
€260.91 /unit